Item Comparison: ECSR35, FRSR35

Item

ECSR35 - 35A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR35
35A 600V Class RK5 Time Delay CL Fuse

$37.85 Each

$378.50 (10 Each)

QTY:
Each
Add
FRSR35 - 35A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR35
35A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$50.89 Each

$508.90 (10 Each)

QTY:
Each
Add
Nacogdoches 27 0
All Stores 707 119
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR35 FRSR35
Manufacturer Number ECSR35 FRS-R-35
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508359 00051712508353
Weight per package 0.28 (lbs/each) 0.3 (lbs/each)
Description ECSR35 35A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 35 A, 600 V Ac, Ferrule Terminal, 1.06 In Diameter, 5.5 In Overall Length, 3.10 LB
FRSR35 35A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 35 A, 600 V Ac;300 V DC, Ferrule Terminal, 1.06 In Diameter, 5.50 In Overall Length, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.85 (Each) $50.89 (Each)
Carton/Reel $37.85 (1 Each) $508.90 (10 Each)
Standard Packaging/Reel $378.50 (10 Each) $508.90 (10 Each)
amperage rating - 35 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Ferrule End X Ferrule End
Current Rating 35 A 35 A
interrupt rating 200 kAIC 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule Ferrule
Voltage Rating 600 V ac 600 V ac;300 V dc
Diameter 1.06 in 1.06 in
Length 5.5 INCH -
Overall Length 5.5 in 5.50 in
Size - 1.06 In Diameter X 5.50 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 35A 600V CLASS RK5 TIME DELAY CL FUSE 35A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 5.5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 35 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-35 FUSETRON DUAL ELEMENT
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current.
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 35 A, 600 V ac, Ferrule Terminal, 1.06 in Diameter, 5.5 in Overall Length, 3.10 lb Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 35 A, 600 V ac;300 V dc, Ferrule Terminal, 1.06 in Diameter, 5.50 in Overall Length, 0.3 lb
Product Type Time Delay Power Fuse Fusetron Dual Element Fuse Class RK5
Short Description Power Fuse, 35 A, 600 VAC/250 V dc, Time Delay, RK5 Class Fusetron Fuse, 35 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Special Features - Renewable
class - Class RK5
Connection Type Ferrule End x Ferrule End Ferrule End x Ferrule End
dimensions - 11.6300 IN X 2.3400 IN X 2.3400 IN
element - Dual
Fuse Class RK5 Class RK5 Class
Fuse Type Ferrule Dual Element
media - Yes
package quantity 10 CT 10 CT
Response Time 10 s @ 500% 10 s @ 500%
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA yes yes
Brand EDISON Eaton
Manufacturers Part Number ECSR35 FRS-R-35
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight 3.10 lb;1.41 kg 0.3 lb
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat