Item Comparison: ECSR35, TRS35R

Item

ECSR35 - 35A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR35
35A 600V Class RK5 Time Delay CL Fuse

$37.85 Each

$378.50 (10 Each)

QTY:
Each
Add
TRS35R - 600V 35A 5 1/2X1 1/16 TD Fuse - Mersen

TRS35R
600V 35A 5 1/2X1 1/16 TD Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 28 0
All Stores 807 0
Vendor Edison Mersen
Catalog Number ECSR35 TRS35R
Manufacturer Number ECSR35 TRS35R
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634508359 00782001749002
Weight per package 0.28 (lbs/each) 0.317 (lbs/each)
Description ECSR35 35A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 35 A, 600 V Ac, Ferrule Terminal, 1.06 In Diameter, 5.5 In Overall Length, 3.10 LB
TRS35R 600V 35A 5 1/2X1 1/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrule Tri-Onic®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.85 (Each) $0.00 (Each)
Carton/Reel $37.85 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $378.50 (10 Each) $0.00 (10 Each)
amperage rating - 35
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Ferrule
Current Rating 35 A -
interrupt rating 200 kAIC 200
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule -
Voltage Rating 600 V ac 600
Body Material - PolyTube
Diameter 1.06 in -
Length 5.5 INCH -
Overall Length 5.5 in -
Size - 5.5 x 1.06
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 35A 600V CLASS RK5 TIME DELAY CL FUSE 600V 35A 5 1/2X1 1/16 TD FUSE
extra long description CLASS RK5 TYPE; 5.5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 35 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL Mersen TRS35R Fuse TRS-R - Class RK
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Long Description Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 35 A, 600 V ac, Ferrule Terminal, 1.06 in Diameter, 5.5 in Overall Length, 3.10 lb Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrule Tri-Onic®
Product Type Time Delay Power Fuse Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 35A Ferrul
Short Description Power Fuse, 35 A, 600 VAC/250 V dc, Time Delay, RK5 Class 600V 35A 5 1/2x1 1/16 TD
Special Features - Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
AC Voltage Rating - 600
class - Class RK5
Connection Type Ferrule End x Ferrule End -
Fuse Class RK5 Class -
Fuse Type Ferrule -
package quantity 10 CT -
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand EDISON Mersen
Manufacturers Part Number ECSR35 TRS35R
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Weight 3.10 lb;1.41 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
Approval UL, CSA C22.2, CE -
Mounting - Clip
standard - UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat