Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Mersen |
Edison |
Catalog Number |
TRS4R |
ECSR4 |
Manufacturer Number |
TRS4R |
ECSR4 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782001748715 |
00782634508205 |
Weight per package |
0.2 (lbs/each) |
0.14 (lbs/each) |
Description |
TRS4R 600V RK5 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 4A Ferrule Tri-Onic®
|
ECSR4 4A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.98 (Each) |
$33.24 (Each) |
Carton/Reel |
$19.98 (1 Each) |
$33.24 (1 Each) |
Standard Packaging/Reel |
$19.98 (1 Each) |
$332.40 (10 Each) |
|
amperage rating |
4 |
- |
Characteristics |
- |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
connection |
Ferrule |
- |
Current Rating |
- |
4 AMPERE |
interrupt rating |
200 |
- |
Interrupting Rating |
- |
200 KILOAMPERE (SYMMETRICAL) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
600 |
600 VAC |
|
|
Diameter |
- |
0.81 INCH |
Length |
- |
5 INCH |
Size |
5 x 0.81 |
- |
|
Additional Information |
- |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
Commodity Description |
- |
DUAL ELEMENT FUSES |
Description |
600V RK5 TD FUSE |
4A 600V CLASS RK5 TIME DELAY CL FUSE |
extra long description |
Mersen TRS4R Fuse TRS-R - Class RK5 |
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 4 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
Features |
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
- |
Long Description |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 4A Ferrule Tri-Onic® |
UL CLASS RK-5 TIME DELAY |
Product Type |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 4A Ferrule |
Power Fuse |
Short Description |
600V 4A 5x13/16 TD FUSE |
- |
Special Features |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
- |
|
AC Voltage Rating |
600 |
- |
class |
Class RK5 |
- |
|
Brand |
Ferraz Shawmut |
EDISON |
Manufacturers Part Number |
TRS4R |
ECSR4 |
Model |
- |
ECSR |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
Manufacturer Status |
- |
Non-Stock |
|
Application |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
- |
Approval |
- |
UL, CSA C22.2, CE |
Mounting |
Clip |
- |
standard |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |