Nacogdoches |
30 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
SPC |
Catalog Number |
ECSR40 |
TRS40R |
Manufacturer Number |
ECSR40 |
N/A |
Category |
Distribution Fuses -
Dual Element
|
Unassigned
|
Classification |
Fuses & Fuse Accessories
|
N/A
|
UNSPSC |
39121604 - Time delay fuses
|
-
|
UPC/EAN/GTIN |
00782634508366 |
88309011403 |
Weight per package |
0.31 (lbs/each) |
0 |
Description |
ECSR40 40A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 40 A, 600 V Ac, Ferrule Terminal, 1.06 In Diameter, 5.5 In Overall Length, 3.10 LB
|
TRS40R 600V RK5 TD Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$37.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$378.50 (10 Each) |
$0.00 (1 Each) |
|
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
Current Rating |
40 A |
- |
interrupt rating |
200 kAIC |
- |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
1.06 in |
- |
Length |
5.5 INCH |
- |
Overall Length |
5.5 in |
- |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
40A 600V CLASS RK5 TIME DELAY CL FUSE |
600V RK5 TD FUSE |
extra long description |
CLASS RK5 TYPE; 5.5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VOLT AC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 40 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECSR MODEL |
- |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
- |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 40 A, 600 V ac, Ferrule Terminal, 1.06 in Diameter, 5.5 in Overall Length, 3.10 lb |
- |
Product Type |
Time Delay Power Fuse |
- |
Short Description |
Power Fuse, 40 A, 600 VAC/250 V dc, Time Delay, RK5 Class |
- |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
EDISON |
- |
Manufacturers Part Number |
ECSR40 |
- |
Model |
ECSR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
- |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
- |
Approval |
UL, CSA C22.2, CE |
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
Call nearest store for Item Price
|