Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Mersen |
Catalog Number |
ECSR50 |
TRS50R |
Manufacturer Number |
ECSR50 |
TRS50R |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00782634508380 |
00782001749033 |
Weight per package |
0.3 (lbs/each) |
0.35 (lbs/each) |
Description |
ECSR50 50A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 50 A, 600 V Ac, Ferrule Terminal, 1.06 In Diameter, 5.5 In Overall Length, 3.10 LB
|
TRS50R 600V 50A 5 1/2X1 1/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 50A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.85 (Each) |
$51.12 (Each) |
Carton/Reel |
$37.85 (1 Each) |
$51.12 (1 Each) |
Standard Packaging/Reel |
$378.50 (10 Each) |
$511.20 (10 Each) |
|
amperage rating |
- |
50 |
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
connection |
- |
Ferrule |
Current Rating |
50 A |
- |
interrupt rating |
200 kAIC |
200 |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
600 V ac |
600 |
|
|
Diameter |
1.06 in |
- |
Length |
5.5 INCH |
- |
Overall Length |
5.5 in |
- |
Size |
- |
5.5 x 1.06 |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
50A 600V CLASS RK5 TIME DELAY CL FUSE |
600V 50A 5 1/2X1 1/16 TD FUSE |
extra long description |
CLASS RK5 TYPE; 5.5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.06 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 50 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
Mersen TRS50R Fuse TRS-R - Class RK |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
Long Description |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 50 A, 600 V ac, Ferrule Terminal, 1.06 in Diameter, 5.5 in Overall Length, 3.10 lb |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 50A Ferrule Tri-Onic® |
Product Type |
Time Delay Power Fuse |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 50A Ferrul |
Short Description |
Power Fuse, 50 A, 600 VAC/250 V dc, Time Delay, RK5 Class |
600V 50A 5 1/2x1 1/16 TD |
Special Features |
- |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
|
AC Voltage Rating |
- |
600 |
class |
- |
Class RK5 |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
EDISON |
Mersen |
Manufacturers Part Number |
ECSR50 |
TRS50R |
Model |
ECSR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
Approval |
UL, CSA C22.2, CE |
- |
Mounting |
- |
Clip |
standard |
- |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |