Item Comparison: ECSR600, TRS600R

Item

ECSR600 - 600A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR600
600A 600V Class RK5 Time Delay CL Fuse

$456.23 Each

$456.23 (1 Each)

QTY:
Each
Add
TRS600R - 600V 600A 13 3/8X3 1/8 TD Fuse - Mersen

TRS600R
600V 600A 13 3/8X3 1/8 TD Fuse

$613.05 Each

$613.05 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 641 2
Vendor Edison Mersen
Catalog Number ECSR600 TRS600R
Manufacturer Number ECSR600 TRS600R
Category Distribution Fuses - Dual Element Distribution Fuses - Current Limiting
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121604 - Time delay fuses
UPC/EAN/GTIN 00782634508564 00782001749309
Weight per package 3.55 (lbs/each) 5.063 (lbs/each)
Description ECSR600 600A 600V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 600 A, 600 V Ac, Blade Terminal, 2.88 In Diameter, 13.38 In Overall Length, 5 LB
TRS600R 600V 600A 13 3/8X3 1/8 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 600A Blade Tri-Onic®
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $456.23 (Each) $613.05 (Each)
Carton/Reel $456.23 (1 Each) $613.05 (1 Each)
Standard Packaging/Reel $456.23 (1 Each) $613.05 (1 Each)
amperage rating - 600
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade
Current Rating 600 A -
interrupt rating 200 kAIC 200
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade -
Voltage Rating 600 V ac 600
Body Material - PolyTube
Diameter 2.88 in -
Length 13.38 INCH -
Overall Length 13.38 in -
Size - 13.38 x 3.12
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 600A 600V CLASS RK5 TIME DELAY CL FUSE 600V 600A 13 3/8X3 1/8 TD FUSE
extra long description CLASS RK5 TYPE; 13.38 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 600 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL Mersen TRS600R Fuse TRS-R - Class R
Features These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Long Description Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 600 A, 600 V ac, Blade Terminal, 2.88 in Diameter, 13.38 in Overall Length, 5 lb Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 600A Blade Tri-Onic®
Product Type Time Delay Power Fuse Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 600A Blade
Short Description Power Fuse, 600 A, 600 VAC/300 V dc, Time Delay, RK5 Class 600V 600A 13 3/8x3 1/8 TD
Special Features - Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
AC Voltage Rating - 600
class - Class RK5
Connection Type Blade End x Blade End -
Fuse Class RK5 Class -
Fuse Type Blade -
package quantity 1 ct -
Response Time 10 s @ 500% -
Standards Met UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified -
Made in USA yes -
Brand EDISON Mersen
Manufacturers Part Number ECSR600 TRS600R
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Weight 5 lb;2.27 kg -
Application AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
Approval UL, CSA C22.2, CE -
Mounting - Clip
standard - UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat