Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Edison |
Catalog Number |
FRSR70 |
ECSR70 |
Manufacturer Number |
FRS-R-70 |
ECSR70 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00051712508407 |
00782634508403 |
Weight per package |
0.4 (lbs/each) |
0.38 (lbs/each) |
Description |
FRSR70 70A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRS-R Fuse, 70 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Standard, 600 V, 300 VDC
|
ECSR70 70A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$105.43 (Each) |
$78.50 (Each) |
Carton/Reel |
$105.43 (1 Each) |
$78.50 (1 Each) |
Standard Packaging/Reel |
$527.15 (5 Each) |
$392.50 (5 Each) |
|
amperage rating |
70 A |
- |
Characteristics |
- |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
connection |
Blade End X Blade End |
- |
Current Rating |
70 A |
70 AMPERE |
interrupt rating |
20 kAIC at 300 Vdc200 kAIC at 600 Vac |
200 kAIC |
Interrupting Rating |
- |
200 KILOAMPERE (SYMMETRICAL) |
Terminal Type |
Blade |
Blade |
Voltage Rating |
600 Vac, 300 Vdc |
600 VAC |
|
Diameter |
1.11 in |
1.11 INCH |
Length |
- |
7.88 INCH |
Overall Length |
7.88 in |
7.88 in |
Size |
1.11 In Diameter X 7.88 In Length |
- |
|
Additional Information |
- |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
Commodity Description |
- |
DUAL ELEMENT FUSES |
Description |
70A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
70A 600V CLASS RK5 TIME DELAY CL FUSE |
extra long description |
BUSS FRS-R-70 FUSETRON DUAL ELEMENT |
CLASS RK5 TYPE; 7.88 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.11 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 70 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
Features |
Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current. |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Long Description |
Eaton Bussmann series FRS-R fuse, 70 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Standard, 600 V, 300 Vdc |
UL CLASS RK-5 TIME DELAY |
Product Type |
Fusetron Dual Element Fuse Class RK5 |
Time Delay Power Fuse |
Short Description |
Fusetron Fuse, 70 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
Power Fuse, 70 A, 600 VAC/300 V dc, Time Delay, RK5 Class, ID |
Special Features |
Renewable |
- |
|
class |
Class RK5 |
- |
Connection Type |
Blade End x Blade End |
Blade End x Blade End |
dimensions |
5.0000 IN X 0.8100 IN X 0.8100 IN |
- |
element |
Dual |
- |
Fuse Class |
RK5 Class |
RK5 Class |
Fuse Type |
Dual Element |
Blade |
media |
Yes |
- |
package quantity |
1 ct |
1 ct |
Response Time |
10 S at 500% |
10 s @ 500% |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
|
|
Brand |
Eaton |
EDISON |
Manufacturers Part Number |
FRS-R-70 |
ECSR70 |
Model |
- |
ECSR |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
Weight |
0.4 lb |
0.54 lb;0.24 kg |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Approval |
- |
UL, CSA C22.2, CE |
standard |
CE Marked |