Item Comparison: ECSR90, FRSR90

Item

ECSR90 - 90A 600V Class RK5 Time Delay CL Fuse - Edison

ECSR90
90A 600V Class RK5 Time Delay CL Fuse

$78.50 Each

$392.50 (5 Each)

QTY:
Each
Add
FRSR90 - 90A 600V TD Class RK5 Dual Elem Fuse-Fusetron - Eaton Bussmann Series

FRSR90
90A 600V TD Class RK5 Dual Elem Fuse-Fusetron

$105.43 Each

$105.43 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 78 37
Vendor Edison Eaton Bussmann Series
Catalog Number ECSR90 FRSR90
Manufacturer Number ECSR90 FRS-R-90
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634508427 00051712508421
Weight per package 0.41 (lbs/each) 0.41 (lbs/each)
Description ECSR90 90A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
FRSR90 90A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 90 A, 600 V Ac;300 V DC, Blade Terminal, 1.11 In Diameter, 7.88 In Overall Length, 0.41 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $78.50 (Each) $105.43 (Each)
Carton/Reel $78.50 (1 Each) $105.43 (1 Each)
Standard Packaging/Reel $392.50 (5 Each) $105.43 (1 Each)
amperage rating - 90 A
Characteristics 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
connection - Blade End X Blade End
Current Rating 90 AMPERE 90 A
interrupt rating - 200 kAIC (RMS Symmetrical):20 kAIC (DC)
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Blade Blade
Voltage Rating 600 VAC 600 V ac;300 V dc
Diameter 1.11 INCH 1.11 in
Length 7.88 INCH -
Overall Length - 7.88 in
Size - 1.11 In Diameter X 7.88 In Length
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 90A 600V CLASS RK5 TIME DELAY CL FUSE 90A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
extra long description CLASS RK5 TYPE; 7.88 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 1.11 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 90 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL BUSS FRS-R-90 FUSETRON DUAL ELEMENT
Features - Advanced protection, energy efficient Class RK5 dual element, current-limiting, time-delay fuses. Time-delay – 10 seconds (minimum) at 500% of rated current.
Long Description UL CLASS RK-5 TIME DELAY Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 90 A, 600 V ac;300 V dc, Blade Terminal, 1.11 in Diameter, 7.88 in Overall Length, 0.41 lb
Product Type Power Fuse Fusetron Dual Element Fuse Class RK5
Short Description - Fusetron Fuse, 90 A, 600 VAC/300 V dc, Time Delay, RK5 Class
Special Features - Renewable
class - Class RK5
Connection Type - Blade End x Blade End
dimensions - 5.0000 IN X 0.8100 IN X 0.8100 IN
element - Dual
Fuse Class - RK5 Class
Fuse Type - Dual Element
media - Yes
package quantity - 1 ct
Response Time - 10 s @ 500%
Standards Met - UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Made in USA - yes
Brand EDISON Eaton
Manufacturers Part Number ECSR90 FRS-R-90
Model ECSR -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 FUSE
Manufacturer Status Non-Stock -
Weight - 0.41 lb
Application - Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Approval UL, CSA C22.2, CE -
standard - CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat