Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
EDCC15 |
LPCC15 |
Manufacturer Number |
T626-EDCC15 |
LP-CC-15 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634808275 |
00051712115308 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC15 15A 600V Class CC Time Delay Compact Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
|
LPCC15 15A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 15 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$51.10 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$511.00 (10 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$511.00 (10 Each) |
|
amperage rating |
15 A |
15 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
15 A |
15 A |
interrupt rating |
V ac:100 kAIC (RMS Symmetrical);V dc:20 kAIC |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
Material |
- |
Melamine Tube |
Voltage Rating |
600 V |
600 V ac;150 V dc |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in38.1 mm |
1.5 in38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
15A 600V CLASS CC TIME DELAY COMPACT FUSE |
15A 600V TD CLASS CC LOW PEAK FUSE |
extra long description |
EFSE EDCC15 600V CLASS CC TIME-DELA |
BUSS LP-CC-15 LOW PEAK CC TIME DELA |
Features |
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.19 lb |
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 15 A, 600 V ac;150 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Product Type |
Fuse |
Low Peak CC Time Delay |
Short Description |
Fuse, Time Delay, Class CC, 15 A, 600 VAC |
Low Peak Fuse, Class CC, 15 A, 600 VAC;150 V dc |
Special Features |
Non-Indicating |
Rejection Style |
|
class |
Class CC |
Class CC |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
1.5000 IN X 0.4100 IN X 0.4100 IN |
element |
- |
Dual |
Element Type |
- |
Dual |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Time Delay |
Time Delay |
media |
Yes |
Yes |
package quantity |
10 CT |
10 CT |
Response Time |
- |
12 s @ 200% |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant |
|
|
Brand |
MORRIS PRODUCTS |
Eaton |
Manufacturers Part Number |
EDCC15 |
LP-CC-15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
0.19 lb;0.09 kg |
0.02 lb |
|
Application |
Protection of Small Horsepower Motor Circuits or Other Circuits Requiring Small Dimension;Time-Delay Fuses;Control Transformer |
Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
CE Marked,RoHS Compliant |