Item Comparison: EDCC25, CCMR25

Item

EDCC25 - 25A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC25
25A 600V Class CC Time Delay Compact Fuse

$49.19 Each

$491.90 (10 Each)

QTY:
Each
Add
CCMR25 - 25A600V Class CC Dual Element Time Delay Fuse Rohs - Littelfuse

CCMR25
25A600V Class CC Dual Element Time Delay Fuse Rohs

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 96 0
Vendor Eaton Littelfuse
Catalog Number EDCC25 CCMR25
Manufacturer Number EDCC25 CCMR025.TXP
Category Distribution Fuses - Current Limiting Distribution Fuses - Dual Element
Classification Midget Fuses Fuses & Fuse Accessories
UNSPSC 39121613 - Grounding devices or assemblies 39121628 - Semiconductor fuse
UPC/EAN/GTIN 00782634808299 00079458968392
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description EDCC25 25A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 25 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
CCMR25 25A600V Class CC Dual Element Time Delay Fuse Rohs
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It Was Designed Specifically to Withstand Sustained Starting Currents Of Small Motors. The CCMR 60 Fuse Is The Smallest 60 A Fuse Available Rated At 600 V. Compared to Other Ul Listed Fuses, Class CC Fuses Are The Most Current-Limiting, Rating For Rating.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.19 (Each) $0.00 (Each)
Carton/Reel $49.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $491.90 (10 Each) $0.00 (10 Each)
amperage rating 25 A 25
interrupt rating 20 kAIC -
Voltage Rating 600 Vac, 300 Vdc -
Description 25A 600V CLASS CC TIME DELAY COMPACT FUSE 25A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
extra long description MOR T626-EDCC25 Class CC Fuse - 600 LFSE CCMR025.TXP FUSE 600V T/D CLAS
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison EDCC fuse, Non-indicating, 25 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc The CCMR series is ideal for space saving protection of motors up to 40 hp*. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current-limiting, rating for rating.
Product Type Class CC Fuse - 600V 25a Fuse 600V T/D Class CC 25A Rohs
Special Features Non-Indicating Time-Delay
amps 25 -
class Class CC -
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN -
Fuse Type Class CC Fuses - Branch Circuits -
Voltage 600V -
Brand MORRIS PRODUCTS Littelfuse
Manufacturers Part Number T626-EDCC25 CCMR025.TXP
Category Description MIDGET FUSES Fuses & Fuse Accessories
Type FUSE CLASS CC
Application Datacenters - Facilities: Critical Power motors & branch circuit
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant 248-4 Class CC
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat