Item Comparison: EDCC25, ATDR25

Item

EDCC25 - 25A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC25
25A 600V Class CC Time Delay Compact Fuse

$49.19 Each

$491.90 (10 Each)

QTY:
Each
Add
ATDR25 - 25A Fuse Atdr - SPC

ATDR25
25A Fuse Atdr

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 86 20
Vendor Eaton SPC
Catalog Number EDCC25 ATDR25
Manufacturer Number EDCC25 N/A
Category Distribution Fuses - Current Limiting Enhanced Commodity Codes - Tools & Testers
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses -
UPC/EAN/GTIN 00782634808299 88309010974
Weight per package 0.02 (lbs/each) 0
Description EDCC25 25A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 25 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
ATDR25 25A Fuse Atdr
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $49.19 (Each) $0.00 (Each)
Carton/Reel $49.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $491.90 (10 Each) $0.00 (1 Each)
amperage rating 25 A -
interrupt rating 20 kAIC -
Voltage Rating 600 Vac, 300 Vdc -
Description 25A 600V CLASS CC TIME DELAY COMPACT FUSE 25A FUSE ATDR
extra long description EFSE EDCC25 600V CLASS CC TIME-DELA -
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison EDCC fuse, Non-indicating, 25 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc -
Product Type 600V Class CC Time-Delay -
Special Features Non-Indicating -
class Class CC -
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN -
media Yes -
Brand MORRIS PRODUCTS -
Manufacturers Part Number T626-EDCC25 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Application Datacenters - Facilities: Critical Power -
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat