Item Comparison: EK4236S, ZSS124

Item

EK4236S - Stem/Swivel Mount Electronic Photocontrol 120-277V - Intermatic

EK4236S
Stem/Swivel Mount Electronic Photocontrol 120-277V

$29.75 Each

$357.00 (12 Each)

QTY:
Each
Add
ZSS124 - Tem/Swivel Mount Electronic Photocontrol 105-305V - Nsi

ZSS124
Tem/Swivel Mount Electronic Photocontrol 105-305V

$29.89 Each

$179.34 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 213 82
Vendor Intermatic Nsi
Catalog Number EK4236S ZSS124
Manufacturer Number EK4236S ZSS124
Category Lighting Photocells & Sensors - Lighting Photocells Enhanced Commodity Codes - Wiring Devices
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC 39121524 - Photocontrols 39121523 - Timer controls
UPC/EAN/GTIN 00078275146303 00786261789143
Weight per package 0.28 (lbs/each) 0.25 (lbs/each)
Description EK4236S Stem/Swivel Mount Electronic Photocontrol 120-277V
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 1.3 In Width, 5.64 In Height, Plastic Housing Material, Sensor and Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.28 LB/Ea
ZSS124 Tem/Swivel Mount Electronic Photocontrol 105-305V
The Tork ZSS124 Stem and Swivel Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signag
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.75 (Each) $29.89 (Each)
Carton/Reel $29.75 (1 Each) $29.89 (1 Each)
Standard Packaging/Reel $357.00 (12 Each) $179.34 (6 Each)
connection Color Coded Lead -
Voltage Rating 105 to 305 V ac -
Wattage <0.5 W @ 277 VAC -
Housing Material Plastic -
Height 5.64 in -
Size 1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM -
Width 1.3 in;33.02 mm -
Description STEM/SWIVEL MOUNT ELECTRONIC PHOTOCONTROL 120-277V TEM/SWIVEL MOUNT ELECTRONIC PHOTOCONTROL 105-305V
extra long description INT-MAT EK4236S NIGHTFOX Stem and S TORK ZSS124 Zero Cross Stem/Swivel
Features These electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes, or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations The TORK ZSS124 provides professional-grade performance for a range of residential and commercial applications. This stem-mounted swiveling photocontrol light sensor with a plastic frame automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for your garage lights, landscape lighting, flood lamps or patio lights, or in commercial applications like lightposts or decorative lighting. The ZSS124 saves you energy and money while adding security to your pr
Long Description Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 1.3 in Width, 5.64 in Height, Plastic Housing Material, Sensor And Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 8 yr Warranty, 0.28 lb/EA The TORK ZSS124 stem and swivel mount instant response LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the coated circuit board and weather-resistant casing, long-life zero-cross technology and the time delay that prevents stray lights or shadows from triggering the control. Designed for applications including landscape lighting, perimeter and security lighting, pole lanterns or signag
Product Type Photo Control Zero Cross Stem/Swivel Type On 1.3-1.7 Off/On Ratio 1.5:1 10
Short Description Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Plastic -
Special Features Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life -
Connection Type 1/2 IN - 14 NPSM Thread -
Dielectric Strength 2500 -
Maximum Operating Temperature +158 °F;+70 °C -
Minimum Operating Temperature -40 °F;-40 °C -
Mounting Type Stem And Swivel Fixed Mount -
operating cycles 10k -
package quantity 1 CT;12 PK -
Sensor Type Photo Sensor -
Standards Met Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia -
supply voltage 105 - 305 -
Switch Type Sensor And Relay Swich -
Timing Range 2 to 5 -
Warranty 8 yr -
Brand Intermatic Inc. NSi
Manufacturers Part Number EK4236S ZSS124
Category Description Commercial dimmers, motion sensors, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Stem and Swivel Style Photocell -
Weight 0.28 lb/EA -
Application Dusk to Dawn Lighting Control -
Enclosure NEMA 410 -
Frequency Rating 50/60 -
Mounting Stem and Swivel Fixed Mount -
Operating Temperature -40 to +158 DEG F -40 to +70 DEG C -
standard ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat