Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Esl Vision |
Esl Vision LLC |
Catalog Number |
ESLCL1227W53050S |
ESLCL23W250S |
Manufacturer Number |
ESL-CL-1227W-53050-S-M |
ESLCL23W250S |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00196065683750 |
842219100207 |
Weight per package |
0 |
0 |
Description |
ESLCL1227W53050S 12W/18W/27W Led Hid Repl 3K/4K/5K E26/E39 Base
Esl Esl-CL-1227W-53050-S-M Corn Lam
|
ESLCL23W250S 23W Led Hid E26 50K 120/277V
High Intensity Discharge Led Lamp, 50000 H Average Life, E26 Base Type, 300 ° Beam Angle, 3115 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 2.76 In Diameter, 7.3 In Height, Made In Usa, Culus Listed, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 23 W Wattage, 0.8 LB Weight, Not Dimmable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$45.83 (Each) |
$0.00 (Each) |
Carton/Reel |
$45.83 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$733.28 (16 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
- |
23 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
>80 |
color temperature |
- |
5000 k |
|
Diameter |
- |
2.76 in |
Height |
- |
7.3 in |
|
Description |
12W/18W/27W LED HID REPL 3K/4K/5K E26/E39 BASE |
23W LED HID E26 50K 120/277V |
Long Description |
ESL ESL-CL-1227W-53050-S-M Corn Lam |
High Intensity Discharge LED Lamp, 50000 h Average Life, E26 Base Type, 300 ° Beam Angle, 3115 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 2.76 in Diameter, 7.3 in Height, Made in USA, cULus Listed, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 23 W Wattage, 0.8 lb Weight, Not Dimmable |
Product Type |
Corn Lamp, 12W/18W/27W Wattage Adjustable , 100-277VAC, 3000 |
High Intensity Discharge LED Lamp |
Short Description |
- |
High Intensity Discharge LED Lamp, 23 W, 120 to 277 V ac, 300°, >80 CRI, 5000 K, 3115 lm, 1 CT |
|
average life |
- |
50000 h |
beam angle |
- |
300 ° |
Brightness (Lumens) |
- |
3115 lm |
package quantity |
- |
1 ct |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 yr |
|
|
Brand |
ESL Vision |
ESL Vision |
Manufacturers Part Number |
ESL-CL-1227W-53050-S-M |
ESLCL23W250S |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
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
Call nearest store for Item Price
|