Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
EYS216 |
EYA75 |
Manufacturer Number |
EYS216 |
EYA-75 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274380209 |
00783126138023 |
Weight per package |
1.15 (lbs/each) |
0.74 (lbs/each) |
Description |
EYS216 3/4" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 3/4 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 2 Cu.In (Vertical);2 Cu.In (Horizontal) Capacity, 1 Hub, 3/4 In Hub Size, Horizontal Mount/Vertical Mount, 1.15 LB/Ea
|
EYA75 3/4" Seal Off Fitting
Oz-Gedney Type Eya Vertical/Horizontal Sealing Fitting, Size: 3/4 In, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/4 In Body Diameter X 3-11/16 In Overall Length, 1-3/8 In Turning Radius, 1.5 Oz Sealing Comp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.28 (Each) |
$0.00 (Each) |
Carton/Reel |
$261.40 (5 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$261.40 (5 Each) |
$0.00 (50 Each) |
|
connection |
Male Threaded, Female Threaded |
Tapered FNPT |
Material |
- |
Malleable Iron |
Number of Hubs |
1 |
- |
|
Finish |
Electro-Galvanized with Aluminum Acrylic Painted |
Zinc Electroplated |
|
Hub Size |
3/4 in |
- |
Size |
- |
3/4 |
|
Description |
3/4" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
- |
extra long description |
CRS-H EYS216 3/4 NPT MALE/FEM CST I |
OZG EYA-75 3/4 IN HOR/VERT SEALING |
Features |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
- |
Long Description |
Conduit Seal Body, 3/4 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 2 cu.in (Vertical);2 cu.in (Horizontal) Capacity, 1 Hub, 3/4 in Hub Size, Horizontal Mount/Vertical Mount, 1.15 lb/EA |
OZ-Gedney Type EYA Vertical/Horizontal Sealing Fitting, Size: 3/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-1/4 IN Body Diameter X 3-11/16 IN Overall Length, 1-3/8 IN Turning Radius, 1.5 OZ Sealing Comp |
Product Type |
Conduit Seal Body |
3/4 In Hor/Vert Sealing FTG |
Short Description |
Conduit Seal Body, 3/4 in, Electrogalvanized with Aluminum Acrylic Painted, Vertical Mount |
- |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight |
To seal conduits in vertical or horizontal runs; To minimize the passage of gases and vapors and prevent the passage of flames from one portion of the electrical system to another through the conduit; 25 PCT conductor fill; Explosion proof, dust-ignition proof; Use with type EYC sealing compound and type EYF fiber |
|
body type |
Conduit Seal |
- |
Connection Type |
Male x Female |
- |
dimensions |
1.5000 IN X 1.5000 IN X 3.6900 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III |
- |
for use with |
Conduit System |
- |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
package quantity |
5 CT |
- |
Standards Met |
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
O-Z/GEDNEY |
Manufacturers Part Number |
EYS216 |
EYA-75 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
Type EYA Vertical/Horizontal Sealing Fitting |
|
|
|
Application |
Hazardous Location |
For Rigid Conduit Or IMC |
Capacity |
2 cu.in (Vertical);2 cu.in (Horizontal) |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |
Third Party Certification: UL File Number E-34997, CSA 009795 Suitable For Wet Locations, UL Listed Using: O-Z/Gedney EYC Sealing Compound Or Crouse-Hinds Chico Compound, CSA Certified Sealing Compound, Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, G, Class III, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505, Military Specification: Mil-F-28675 |
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
Call nearest store for Item Price
|