Item Comparison: EYS816, EYS8

Item

EYS816 - 3" NPT Thru Male/Female Cast Iron Vert/Hor - Eaton

EYS816
3" NPT Thru Male/Female Cast Iron Vert/Hor

$510.46 Each

$510.46 (1 Each)

QTY:
Each
Add
EYS8 - 3" Female/Male Cond Seal - Eaton

EYS8
3" Female/Male Cond Seal

$264.30 Each

$264.30 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 11 5
Vendor Eaton Eaton
Catalog Number EYS816 EYS8
Manufacturer Number EYS816 EYS8
Category Steel - Sealing Bodies Steel - Sealing Bodies
Classification Hazardous Location Fittings Hazardous Location Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274365022 00782274378107
Weight per package 14.4 (lbs/each) 11.8 (lbs/each)
Description EYS816 3" NPT Thru Male/Female Cast Iron Vert/Hor
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 3"
EYS8 3" Female/Male Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 3"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $510.46 (Each) $264.30 (Each)
Carton/Reel $510.46 (1 Each) $264.30 (1 Each)
Standard Packaging/Reel $510.46 (1 Each) $264.30 (1 Each)
connection Male Threaded, Female Threaded Female Threaded, Female Threaded
Finish Electrogalvanized With Aluminum Acrylic Painted Electrogalvanized With Aluminum Acrylic Painted
Description 3" NPT THRU MALE/FEMALE CAST IRON VERT/HOR 3" FEMALE/MALE COND SEAL
extra long description CRS-H EYS816 3 NPT MALE/FEM CST IRO CRS-H EYS8 3 NPT FEM CST IRON VERT/
Features Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 3" Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 3"
Product Type 3 NPT Male/Fem CST Iron Ver/Hor Seal FTG 3 NPT Fem CST Iron Vert/Horz Seal FTG
Special Features Horizontal/Vertical Position Horizontal/Vertical Position
dimensions 4.2500 IN X 4.2500 IN X 8.5000 IN 4.2500 IN X 4.2500 IN X 8.5000 IN
Brand EATON CROUSE-HINDS SERIES EATON CROUSE-HINDS SERIES
Manufacturers Part Number EYS816 EYS8
Category Description HAZARDOUS LOCATION FITTINGS HAZARDOUS LOCATION FITTINGS
Type Conduit sealing fitting Conduit sealing fitting
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard UL 886, CSA C22.2 UL 886, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat