Item Comparison: EZB2048RBS, GWPBQ2048PR

Item

EZB2048RBS - Ez Box Stocking 20 Wide X 48 High - Eaton

EZB2048RBS
Ez Box Stocking 20 Wide X 48 High

$22.50 Each

$180.00 (8 Each)

QTY:
Each
Add
GWPBQ2048PR - Nema 12/3R Enclosure PRL1A/2A 20X48 - Eaton

GWPBQ2048PR
Nema 12/3R Enclosure PRL1A/2A 20X48

$390.89 Each

$390.89 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 601 89
Vendor Eaton Eaton
Catalog Number EZB2048RBS GWPBQ2048PR
Manufacturer Number EZB2048RBS GWPBQ2048PR
Category Lighting Panelboards - Lighting Panelboard Boxes Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121303 - Electrical boxes 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00782116895946 00782116064021
Weight per package 20 (lbs/each) 144 (lbs/each)
Description EZB2048RBS Ez Box Stocking 20 Wide X 48 High
Panelboard Box, 48.00 In Overall Height, Vertical Mount, 20 In Overall Width, 5.75 In Overall Depth, 20 LB/Ea
GWPBQ2048PR Nema 12/3R Enclosure PRL1A/2A 20X48
Enclosure, 20 In Overall Length, 48 In Overall Height, 5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.50 (Each) $390.89 (Each)
Carton/Reel $22.50 (1 Each) $390.89 (1 Each)
Standard Packaging/Reel $180.00 (8 Each) $390.89 (1 Each)
Overall Length - 20 in
Description EZ BOX STOCKING 20 WIDE X 48 HIGH NEMA 12/3R ENCLOSURE PRL1A/2A 20X48
extra long description ETN EZB2048RBS EZ Box Stocking 20 w ETN GWPBQ2048PR BOX STOCKING N3R EN
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description Panelboard Box, 48.00 in Overall Height, Vertical Mount, 20 in Overall Width, 5.75 in Overall Depth, 20 lb/EA Enclosure, 20 in Overall Length, 48 in Overall Height, 5 lb
Product Type Ez Box Stocking 20 Wide X 48 High Enclosure
Short Description Panelboard Box, 48.00 in;1219.2 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Vertical Mount Enclosure, 20 x 48 in, NEMA 12/3R
accessory type Panelboard Box -
dimensions 48.0000 IN X 20.0000 IN X 6.5000 IN 48.0000 IN X 20.0000 IN X 6.5000 IN
Enclosure Type - NEMA 12, 3R
for use with Lighting -
media Yes Yes
Mounting Type Vertical Mount -
Overall Depth 5.75 in;146.1 mm -
Overall Height 48.00 in;1219.2 mm 48 in
Overall Width 20 in;508.0 mm -
Made in USA yes -
Brand Eaton EATON CUTLER-HAMMER
Manufacturers Part Number EZB2048RBS GWPBQ2048PR
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory Accessory
Weight 20 lb/EA 5 lb
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 67,NEMA Compliant UL 67,NEMA Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat