Item Comparison: F121296RTGV, 121296GRTGVNK

Item

F121296RTGV - 12X12X96 N3R GLV SC - Nvent Hoffman

F121296RTGV
12X12X96 N3R GLV SC

$777.62 Each

$777.62 (1 Each)

QTY:
Each
Add
121296GRTGVNK - Wway 12X12X96 N3R GLV STRT SC - Eaton

121296GRTGVNK
Wway 12X12X96 N3R GLV STRT SC

$734.86 Each

$734.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 0
Vendor Nvent Hoffman Eaton
Catalog Number F121296RTGV 121296GRTGVNK
Manufacturer Number F121296RTGV 121296 GRTGV NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510138431 00782051009934
Weight per package 115 (lbs/each) 82.0899 (lbs/each)
Description F121296RTGV 12X12X96 N3R GLV SC
Econo Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 12 In Overall Height, 12 In Overall Width, Unpainted Galvanized, 14, 115 LB
121296GRTGVNK Wway 12X12X96 N3R GLV STRT SC
Eaton B-Line Series Wiring Trough, 12" Height, 96" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $777.62 (Each) $734.86 (Each)
Carton/Reel $777.62 (1 Each) $734.86 (1 Each)
Standard Packaging/Reel $777.62 (1 Each) $734.86 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray -
Finish Unpainted Galvanized Pre-Galvanized
Depth 96 12.00 In
Length - 96.00 In
Overall Length 96 in;2438 mm -
Size 12.00x12.00x96.00 in -
Width 12 12.00 In
Description 12X12X96 N3R GLV SC WWAY 12X12X96 N3R GLV STRT SC
extra long description NVENT HOF F121296RTGV Basic Galvize B-LINE 121296 GRTGV NK 9600 GLV N3R
Features EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Econo Trough, Screw Cover, Gray, Steel, 96 in Overall Length, 12 in Overall Height, 12 in Overall Width, Unpainted Galvanized, 14, 115 lb Eaton B-Line series wiring trough, 12" height, 96" length, 12" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type Basic Galvized 3R Trough 9600 GLV N3R SC Straight Section W/O Ko
Short Description NEMA 3R Econo Trough, 96 x 12 x 12 in -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
dimensions - 96.0000 IN X 12.0000 IN X 12.0000 IN
for use with NEMA 3R Enclosure -
gauge 14 -
ip rating IP32 -
Overall Height 12 in;305 mm -
Overall Width 12 in;305 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. WIREWAY
Manufacturers Part Number F121296RTGV 121296 GRTGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 115 lb -
Application The Econotrough Meets Basic Functionality Requirements for Outdoor Applications that May be Exposed to Wet Conditions. A Padlock Hasp Kit Can be Installed For Increased Security Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distrib
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - UL Listed,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat