Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge |
Catalog Number |
F13BX827EC0 |
F13BXSPX27827 |
Manufacturer Number |
F13BX/827/ECO |
F13BX/827/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168975735 |
30043168975736 |
Weight per package |
0.12 (lbs/each) |
0.14 (lbs/each) |
Description |
F13BX827EC0 13W 2PIN Single Biax GX23 2700K Compact Fluor
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 H Average Life, 2700 K, 13 W, 825 LM Brightness (Lumens), Non Dimmable, 7.3 In Length, 0.12 LB/Ea
|
F13BXSPX27827 13W 2PIN Single Biax GX23 2700K Compact Flour
2-Pin Low Watt Biax Compact Fluorescent Lamp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$7.63 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$76.30 (10 Each) |
$0.00 (10 Each) |
|
Initial Intensity |
- |
825 LUMEN |
Voltage Rating |
120.0 |
- |
Wattage |
13.0 |
13 W |
|
Base Type |
GX23 2-Pin |
GX23 2-Pin |
Color Rendering Index |
82 |
82 |
color rendering index (cri) |
82.0 |
- |
color temperature |
2700 K |
- |
Color Temperature in Kelvin |
- |
2700 |
Style |
- |
Biax, Plug-In |
|
Length |
7.3 |
- |
Overall Length |
- |
7.3 INCH |
|
Additional Information |
- |
Lamp Type Compact Fluorescent-Plug-In; Mercury Content 3 mg; Primary Application Retail Display, Hospitality, Office, Restaurant |
Commodity Description |
- |
Compact Fluorescent Non-Integrated Non-Ballasted Lamps |
Description |
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLUOR |
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLOUR |
extra long description |
GEL F13BX/827/ECO 97573 CFL DEVICES |
7.3 INCH OVERALL LENGTH; 0 DEG C MIN. STARTING TEMPERATURE; 100 STANDARD PACKAGE; 13 W WATTAGE; BIAX, PLUG-IN STYLE; GX23 2-PIN BASE TYPE; 10000 LIFE IN HOUR; T4 SHAPE DESIGNATION; 2700; 82 COLOR RENDERING INDEX; 825 LUMEN INITIAL INTENSITY; 60 W INCANDESCENT EQUIVALENT; ECOLUX[R] BRAND; LAMP TYPE COMPACT FLUORESCENT-PLUG-IN; MERCURY CONTENT 3 MG; PRIMARY APPLICATION RETAIL DISPLAY, HOSPITALITY, OFFICE, RESTAURANT |
Long Description |
Compact Fluorescent Lamp, GX23 2-Pin Base, T4 Bulb Shape, 82, 10000 h Average Life, 2700 K, 13 W, 825 lm Brightness (Lumens), Non Dimmable, 7.3 in Length, 0.12 lb/EA |
2-PIN LOW WATT BIAX COMPACT FLUORESCENT LAMP |
Product Type |
Compact Fluorescent Lamp |
Compact Fluorescent Lamp |
Short Description |
Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k |
- |
Special Features |
Bases are Preheat Lamps with Internal Starter |
- |
|
average life |
10000 h |
- |
Base |
GX23 |
- |
Brightness (Lumens) |
825 lm |
- |
bulb shape |
T4 |
- |
Incandescent Equivalent |
- |
60 W |
lumens |
825.0 |
- |
Minimum Starting Temperature |
- |
0 Deg C |
package quantity |
100 PK |
- |
Standards Met |
TCLP Compliant |
- |
|
Brand |
GE Current, a Daintree company |
GE |
Manufacturers Part Number |
F13BX/827/ECO |
F13BX/827/ECO |
|
Category Description |
Fluorescent |
Fluorescent |
|
Standard Package |
- |
100 W |
Weight |
0.12 lb/EA |
- |
|
Application |
Retail Display;Hospitality;Office;Restaurant |
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
Call nearest store for Item Price
|