Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Satco |
Catalog Number |
F13BX827EC0 |
S8310 |
Manufacturer Number |
F13BX/827/ECO |
S8310 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168975735 |
00045923083105 |
Weight per package |
0.12 (lbs/each) |
0.12 (lbs/each) |
Description |
F13BX827EC0 13W 2PIN Single Biax GX23 2700K Compact Fluor
Ge Ecolux®, 13 WTT, 120 V, 825 LM, 2700 KV, 82 Cri, 7.3 In Length, GX23 Base, 10000 HR Average Life
|
S8310 13W 2 Pin Single Tube CFL GX23 27K
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 Deg K Color Temperature, Warm White 82 Cri, 7-15/16 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.63 (Each) |
$2.99 (Each) |
Carton/Reel |
$7.63 (1 Each) |
$2.99 (1 Each) |
Standard Packaging/Reel |
$76.30 (10 Each) |
$2.99 (1 Each) |
|
Voltage Rating |
120.0 |
- |
Wattage |
13.0 |
13.000000000000000 |
|
Base Type |
GX23 2-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
82 |
color temperature |
2700.0 |
2700 |
|
Diameter |
- |
1.250000000000000 |
Length |
7.3 |
7.94 |
|
Description |
13W 2PIN SINGLE BIAX GX23 2700K COMPACT FLUOR |
13W 2 PIN SINGLE TUBE CFL GX23 27K |
extra long description |
GEL F13BX/827/ECO 97573 CFL DEVICES |
SATCO S8310 CFS13W/827 |
Long Description |
GE Ecolux®, 13 WTT, 120 V, 825 LM, 2700 KV, 82 CRI, 7.3 IN Length, GX23 Base, 10000 HR Average Life |
Compact Fluorescent Single Twin 2 Pin Lamp, Designation: CFS13W/827, 13 WTT, T4 Shape, GX23 GX23 Base, 12000 HR, Lumens: 800 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 7-15/16 IN Length |
Product Type |
Compact Fluorescent Lamp |
CFS13W/827 |
Short Description |
Compact Fluorescent Lamp, 13 W, Gx23 2-Pin, 4100k |
- |
Special Features |
Bases are Preheat Lamps with Internal Starter |
- |
|
average life |
10000.0 |
12000 |
Base |
GX23 |
GX23 |
Brightness (Lumens) |
825 lm |
- |
bulb shape |
T4 |
- |
lumens |
825.0 |
800 |
package quantity |
100 PK |
- |
Standards Met |
TCLP Compliant |
- |
Warranty |
- |
2 Year Limited |
|
Brand |
GE Current, a Daintree company |
Satco |
Manufacturers Part Number |
F13BX/827/ECO |
S8310 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Single Twin 2 Pin |
|
|
Application |
Retail Display;Hospitality;Office;Restaurant |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
- |
RoHS Compliant; UL Listed |