Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
F15T12CW6PK |
F15T12CW |
Manufacturer Number |
F15T12/CW/6PK/21513 |
F15T12/CW 6PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135215131 |
00043168101837 |
Weight per package |
0.34 (lbs/each) |
0.32 (lbs/each) |
Description |
F15T12CW6PK 15W T12 18" Cool White 62 Cri Bi-Pin Fluor Lamp
OBS21513 15W T12 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 6 Pack
|
F15T12CW *Discontinued* 15W T12 18" CW 60 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 H Average Life, 4100 K, Cool White, 45 V, 15 W, 650 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 18.0 In Length, Instant;Rapid, 0.32 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.75 (Each) |
$10.90 (Each) |
Carton/Reel |
$8.75 (1 Each) |
$10.90 (1 Each) |
Standard Packaging/Reel |
$52.50 (6 Each) |
$65.40 (6 Each) |
|
amperage rating |
Ballast Dependent |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
45 V |
Wattage |
15 |
15 |
|
Base Type |
- |
G13 Medium Bi-pin |
Color |
- |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
60 |
60 |
color temperature |
4200 |
4100 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.5 in |
1.5 |
Length |
- |
18.0 in |
|
Description |
15W T12 18" COOL WHITE 62 CRI BI-PIN FLUOR LAMP |
*DISCONTINUED* 15W T12 18" CW 60 CRI BI-PIN FLUOR |
extra long description |
SYL F15T12/CW/6PK/21513 F15T12CW6PK |
- |
Long Description |
OBS21513 15W T12 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, 6 pack |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 9000 h Average Life, 4100 k, Cool White, 45 V, 15 W, 650 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 18.0 in Length, Instant;Rapid, 0.32 lb |
Product Type |
F15T12CW6PK 6/CS 1/Sku |
10183 Fluorescent |
Short Description |
- |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 60 CRI, 15 W |
|
average life |
9000 |
9000 h |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
- |
650 lm |
bulb shape |
- |
T12 |
lumens |
750 Initial Lumens at 25 Degrees C |
760 |
package quantity |
- |
24 CA |
start type |
PREHEAT |
Instant Start;Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
F15T12/CW/6PK/21513 |
F15T12/CW-6PK |
sub brand |
- |
GE LIGHTING, INC./LAMPS |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial/Residential |
Garage and Basement |