Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F15T8CW |
F15T8CW |
Manufacturer Number |
F15T8/CW |
F15T8CW/21616 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168101424 |
00046135216169 |
Weight per package |
0.17 (lbs/each) |
0.19 (lbs/each) |
Description |
F15T8CW *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
|
F15T8CW 15W T8 18" Cool White 62 Cri Bi-Pin Fluor Lamp
15W T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.32 (Each) |
$3.42 (Each) |
Carton/Reel |
$6.32 (1 Each) |
$3.42 (1 Each) |
Standard Packaging/Reel |
$151.68 (24 Each) |
$82.08 (24 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
PREHEAT |
Shape |
- |
T8 |
Voltage Rating |
55 V |
Ballast Dependent |
Wattage |
15.0 |
15 W |
|
Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.094 in |
Length |
18.0 in |
20.000 in |
|
Description |
*DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR |
15W T8 18" COOL WHITE 62 CRI BI-PIN FLUOR LAMP |
extra long description |
GEL F15T8/CW 10142 FLUORESCENT |
SYL F15T8CW/21616 F15T8CW 24/CS 1/S |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb |
15W T8 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start |
Product Type |
10142 Fluorescent |
F15T8CW 24/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W |
Linear Fluorescent Lamp, Medium 2 Pin, T8, 60 CRI, 15 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
7500 h |
7500 h |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
825 lm |
825 lm |
bulb shape |
T8 |
T8 |
lumens |
825.0 |
825 Initial Lumens at 25 Degrees C |
package quantity |
24 CA |
24 CA |
start type |
Instant Start;Rapid Start |
PREHEAT |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania-Ledvance |
Manufacturers Part Number |
F15T8/CW |
F15T8/CW |
sub brand |
Starcoat(R) |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.17 lb |
0.91 lb/EA |
|
Application |
Primary |
Commercial/Residential |