Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Satco |
Catalog Number |
F15T8CW |
S7949 |
Manufacturer Number |
F15T8/CW |
S7949 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
N/A
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168101424 |
00045923079498 |
Weight per package |
0.17 (lbs/each) |
0.18 (lbs/each) |
Description |
F15T8CW *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
|
S7949 18" 15W T8 41K Fluorescent Tube
Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium Bi Pin Base, 7500 HR, Lumens: 850 LM Initial, 4100 Deg K Color Temperature, Cool White 62 Cri, 17-25/32 In Length, 1 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.32 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.32 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$151.68 (24 Each) |
$0.00 (1 Each) |
|
Shape |
- |
T8 |
Voltage Rating |
55 V |
- |
Wattage |
15.0 |
15 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color |
Cool White |
White |
Color Rendering Index |
60 |
- |
color rendering index (cri) |
60.0 |
62 |
color temperature |
4100 k |
4100 |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.00 |
Length |
18.0 in |
17.78 |
|
Description |
*DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR |
18" 15W T8 41K FLUORESCENT TUBE |
extra long description |
GEL F15T8/CW 10142 FLUORESCENT |
SATCO S7949 F15T8/COOL WHITE |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb |
Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium Bi Pin Base, 7500 HR, Lumens: 850 LM Initial, 4100 DEG K Color Temperature, Cool White 62 CRI, 17-25/32 IN Length, 1 IN Diameter |
Product Type |
10142 Fluorescent |
F15T8/Cool White |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W |
- |
|
average life |
7500 h |
7500 |
Base |
Medium Bi-Pin (G13) |
Medium Bi Pin |
Brightness (Lumens) |
825 lm |
- |
bulb shape |
T8 |
- |
lumens |
825.0 |
850 |
package quantity |
24 CA |
- |
start type |
Instant Start;Rapid Start |
- |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
GE Current |
Satco |
Manufacturers Part Number |
F15T8/CW |
S7949 |
sub brand |
Starcoat(R) |
- |
|
Category Description |
Fluorescent |
Fuses & Fuse Accessories |
Type |
- |
T8 Linear |
|
|
Application |
Primary |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
- |
RoHS Compliant |
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
Call nearest store for Item Price
|