Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Westinghouse Lighting |
Catalog Number |
F18DBX841EC04P |
3754600 |
Manufacturer Number |
F18DBX/841/ECO4P |
3754600 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
N/A
|
UPC/EAN/GTIN |
00043168976015 |
00030721375460 |
Weight per package |
0.18 (lbs/each) |
0.16 (lbs/each) |
Description |
F18DBX841EC04P 18W Plug In CFL Double Biax G24Q-2 Base 4100K
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 LM Brightness (Lumens), Non Dimmable, 5.8 In Length, 0.18 LB/Ea
|
3754600 Wes 3754600 F18DTT/41/4P
18W Double Twin Tube CFL Cool White G24Q-2 Base, Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.24 (Each) |
$6.12 (Each) |
Carton/Reel |
$12.24 (1 Each) |
$6.12 (1 Each) |
Standard Packaging/Reel |
$122.40 (10 Each) |
$306.00 (50 Each) |
|
Current Rating |
0.22 A |
- |
Voltage Rating |
100 V |
- |
Wattage |
18.0 |
- |
|
Base Type |
G24Q-2 4-Pin |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
- |
color temperature |
4100 k |
- |
Finish |
- |
WHITE GLOSS |
Style |
- |
Traditional |
|
|
Description |
18W PLUG IN CFL DOUBLE BIAX G24Q-2 BASE 4100K |
WES 3754600 F18DTT/41/4P |
extra long description |
GEL F18DBX/841/ECO4P 97601 PLUG IN |
- |
Long Description |
Compact Fluorescent Lamp, G24Q-2 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 100 V, 0.22 A, 18 W, 1250 lm Brightness (Lumens), Non Dimmable, 5.8 in Length, 0.18 lb/EA |
18W Double Twin Tube CFL Cool White G24q-2 Base, Box |
Product Type |
Compact Fluorescent Lamp |
Light Bulb |
Short Description |
Compact Fluorescent Lamp, 18 W, G24q-2 4-Pin, 4100k |
- |
Special Features |
High Lumen Output |
- |
|
average life |
17000 h |
- |
Base |
G24q-2 |
- |
Brightness (Lumens) |
1250 lm |
- |
bulb shape |
T4 |
- |
bulb type |
- |
DTT |
Category |
- |
Specialty Items |
lumens |
1250.0 |
- |
package quantity |
50 BD |
- |
Standards Met |
TCLP Compliant |
- |
|
Brand |
GE Current, a Daintree company |
Westinghouse Lighting |
Manufacturers Part Number |
F18DBX/841/ECO4P |
3754600 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Tubular |
|
|
Application |
Retail Display;Hospitality;Office;Restaurant |