Nacogdoches |
504 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F28T8XLSPX41EC0 |
F032841XPEC0 |
Manufacturer Number |
F28T8/XLSPX41ECO |
FO32/841/XP/ECO3/21767 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168728669 |
00046135217678 |
Weight per package |
0.56 (lbs/each) |
0.45 (lbs/each) |
Description |
F28T8XLSPX41EC0 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
|
F032841XPEC0 32W T8 48" 4100K 85 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron XP Extended Performance Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.46 (Each) |
$5.08 (Each) |
Carton/Reel |
$6.46 (1 Each) |
$5.08 (1 Each) |
Standard Packaging/Reel |
$232.56 (36 Each) |
$152.40 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
RAPID & INSTANT START |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
28.0 |
32 |
|
Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
Color Rendering Index |
82 |
85 |
color rendering index (cri) |
82.0 |
85 |
color temperature |
4100 k |
4100 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.098 in |
Length |
48.0 |
48 in |
|
Description |
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING |
32W T8 48" 4100K 85 CRI BI-PIN ENERGY SAVING |
extra long description |
GEL F28T8/XLSPX41ECO 72866 FLUORESC |
SYL FO32841XPECO3/21767 FO32841XPEC |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb |
32W, 48" MOL, T8 OCTRON XP Extended Performance fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC3 |
Product Type |
72866 Fluorescent |
FO32841XPECO3 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W |
48" Linear Fluorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W, 6500K |
|
average life |
45000 h |
24000 h |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
2725 lm |
3000 lm |
bulb shape |
T8 |
T8 |
lumens |
2675.0 |
- |
package quantity |
36 PK |
30 CA |
start type |
Instant Start;Rapid Start |
- |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
Sylvania-Ledvance |
Manufacturers Part Number |
F28T8/XLSPX41ECO |
FO32841XPECO3/21767 |
sub brand |
GE LIGHTING, INC./LAMPS |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.56 lb |
0.45 lb/EA |
|
Application |
Energy Saving |
Healthcare;Industrial;Office;Retail;School |
Energy Star |
yes |