Nacogdoches |
504 |
268 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Satco |
Catalog Number |
F28T8XLSPX41EC0 |
S8424 |
Manufacturer Number |
F28T8/XLSPX41ECO |
S8424 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168728669 |
00045923084249 |
Weight per package |
0.56 (lbs/each) |
0.45 (lbs/each) |
Description |
F28T8XLSPX41EC0 28W T8 48" 4100K 86 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Life, 4100 K, 28 W, 2725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.56 LB
|
S8424 28W T8 48" 41K Med Bi-Pin 85cri
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.46 (Each) |
$4.25 (Each) |
Carton/Reel |
$6.46 (1 Each) |
$127.50 (30 Each) |
Standard Packaging/Reel |
$232.56 (36 Each) |
$127.50 (30 Each) |
|
Shape |
- |
T8 |
Wattage |
28.0 |
28 |
|
Base Type |
G13 Medium Bi-pin |
- |
Color |
- |
White |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
82.0 |
85 |
color temperature |
4100 k |
4100 |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.00 |
Length |
48.0 |
47.78 |
|
Description |
28W T8 48" 4100K 86 CRI BI-PIN ENERGY SAVING |
28W T8 48" 41K MED BI-PIN 85CRI |
extra long description |
GEL F28T8/XLSPX41ECO 72866 FLUORESC |
SATCO S8424 F28T8/841/ES/ENV |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 h Average Life, 4100 k, 28 W, 2725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.56 lb |
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/ES/ENV, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter |
Product Type |
72866 Fluorescent |
F28T8/841/Es/Env |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T8, 82 CRI, 28 W |
- |
|
average life |
45000 h |
24000 |
Base |
Medium Bi-Pin (G13) |
Medium Bi Pin |
Brightness (Lumens) |
2725 lm |
- |
bulb shape |
T8 |
- |
lumens |
2675.0 |
2.725k |
package quantity |
36 PK |
- |
start type |
Instant Start;Rapid Start |
- |
Warranty |
- |
Avg. Rated Hour Limited |
|
Brand |
GE Current, a Daintree company |
Satco |
Manufacturers Part Number |
F28T8/XLSPX41ECO |
S8424 |
sub brand |
GE LIGHTING, INC./LAMPS |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
T8 Linear Reduced Wattage |
|
|
Application |
Energy Saving |
- |
Energy Star |
yes |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
- |
RoHS Compliant |