Item Comparison: F44G12WK, 4412F

Item

F44G12WK - 4X4X12 N1 STRT SCT HC, Ko - Nvent Hoffman

F44G12WK
4X4X12 N1 STRT SCT HC, Ko

$24.36 Each

$97.44 (4 Each)

QTY:
Each
Add
4412F - 4X4X12 N1 Wireway - Cooper B-Line/Cable Tray

4412F
4X4X12 N1 Wireway

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 114 5
Vendor Nvent Hoffman Cooper B-Line/Cable Tray
Catalog Number F44G12WK 4412F
Manufacturer Number F44G12WK 4412 F
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Unassigned
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway -
UPC/EAN/GTIN 00783510529000 78205112070
Weight per package 14.4 (lbs/each) 0
Description F44G12WK 4X4X12 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X12, Gray, Steel
4412F 4X4X12 N1 Wireway
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.36 (Each) $0.00 (Each)
Carton/Reel $24.36 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $97.44 (4 Each) $0.00 (1 Each)
Material MILD STEEL -
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated -
Style Liftoff Cover with Knockouts -
Height 4 -
Width 4 -
Description 4X4X12 N1 STRT SCT HC,KO 4X4X12 N1 WIREWAY
extra long description NVENT HOF F44G12WK 12.00in Straight -
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x12, Gray, Steel -
Product Type 12.00IN Straight Section / Ko -
ip rating IP30 -
Knockouts Yes -
Brand Nvent Hoffman Cooper B-Line/Cable Tray
Manufacturers Part Number F44G12WK 4412 F
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section -
Application Power Distribution -
nema rating 1 Indoor, electrical protection -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat