Item Comparison: 4412G, F44G12WK

Item

4412G - 4X4X12 N1 Wireway - Unity

4412G
4X4X12 N1 Wireway

$15.45 Each

$15.45 (1 Each)

QTY:
Each
Add
F44G12WK - 4X4X12 N1 STRT SCT HC, Ko - Nvent Hoffman

F44G12WK
4X4X12 N1 STRT SCT HC, Ko

$24.36 Each

$97.44 (4 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 21 113
Vendor Unity Nvent Hoffman
Catalog Number 4412G F44G12WK
Manufacturer Number 4412G F44G12WK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515100806 00783510529000
Weight per package 3 (lbs/each) 14.4 (lbs/each)
Description 4412G 4X4X12 N1 Wireway
Unt 4412G N1 Hinged Cover Wireway W
F44G12WK 4X4X12 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X12, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.45 (Each) $24.36 (Each)
Carton/Reel $15.45 (1 Each) $24.36 (1 Each)
Standard Packaging/Reel $15.45 (1 Each) $97.44 (4 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Liftoff Cover with Knockouts
Height - 4
Width - 4
Description 4X4X12 N1 WIREWAY 4X4X12 N1 STRT SCT HC,KO
extra long description - NVENT HOF F44G12WK 12.00in Straight
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description UNT 4412G N1 HINGED COVER WIREWAY W Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x12, Gray, Steel
Product Type N1 Hinged Cover Wireway With K.O. Powder Coated 12.00IN Straight Section / Ko
ip rating - IP30
Knockouts - Yes
Brand Unity Nvent Hoffman
Manufacturers Part Number 4412G F44G12WK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Straight Section
Application - Power Distribution
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat