Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Keystone |
Catalog Number |
F54WT5850EC0 |
KTLF54T5850H0 |
Manufacturer Number |
F54W/T5/850/ECO |
KTL-F54T5-850-HO-DP |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168467629 |
00890949006528 |
Weight per package |
0.41 (lbs/each) |
0.23 (lbs/each) |
Description |
F54WT5850EC0 54W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp
Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 H Average Life, 5000 K, 54 W, 4800 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 45.2 In Length, Rapid, -20 °C Operating Temperature, 0.41 LB/Ea
|
KTLF54T5850H0 54W T5 48" 50K 5000LM 85CRI Mini Bi-Pin
F54T5HO, 5000K, 85 Cri, High Output Lamps, 25 PCS Per Carton
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$3.08 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$77.00 (25 Each) |
Standard Packaging/Reel |
$289.60 (40 Each) |
$77.00 (25 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Wattage |
54.0 |
54 |
|
Base Type |
Miniature Bi-Pin (G5) |
G5 |
Color Rendering Index |
85 |
- |
color rendering index (cri) |
85.0 |
>80 Deg |
color temperature |
5000 k |
5000 |
housing color |
- |
N/A |
Housing Material |
Soda Lime |
- |
|
Diameter |
0.62 in |
- |
Length |
45.2 |
- |
|
Construction |
- |
Frosted Glass |
Description |
54W T5 48" 5000K MINI BI-PIN 85 CRI FLUOR LAMP |
54W T5 48" 50K 5000LM 85CRI MINI BI-PIN |
extra long description |
GEL F54W/T5/850/ECO 46762 FLUORESCE |
Key KTL-F54T5-850-HO-DP F32T8, 85 C |
Long Description |
FLuorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 85, 30000 h Average Life, 5000 k, 54 W, 4800 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 45.2 in Length, Rapid, -20 °C Operating Temperature, 0.41 lb/EA |
F54T5HO, 5000K, 85 CRI, HIGH OUTPUT LAMPS, 25 PCS PER CARTON |
Product Type |
46762 Fluorescent |
F32T8, 85 Cri, Extended Life Lamps - Available In 3500, 4100 |
Short Description |
FLuorescent Lamp, Miniature Bi-Pin (G5), T5, 85 CRI, 54 W |
- |
|
average life |
30000 h |
- |
Base |
Miniature Bi-Pin (G5) |
- |
beam angle |
- |
360 Deg |
Brightness (Lumens) |
4800 lm |
- |
bulb shape |
T5 |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
4800.0 |
5000 |
Minimum Operating Temperature |
-20 °C |
- |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
40 CA |
- |
Sensor Type |
- |
N/A |
start type |
Rapid Start |
- |
Wire Type |
- |
N/A |
|
Brand |
G.E. Lighting (Lampblst) |
Keystone |
Manufacturers Part Number |
F54W/T5/850/ECO |
KTL-F54T5-850-HO-DP |
|
Category Description |
Fluorescent |
Fluorescent |
|
|
Application |
Primary |
- |
Energy Star |
- |
N |