Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F60T12CW |
F60T12CW15 |
Manufacturer Number |
F60T12/CW-15PK |
F60T12CW/27649 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168230735 |
00046135276491 |
Weight per package |
1.3 (lbs/each) |
0.621 (lbs/each) |
Description |
F60T12CW *Discontinued* 50W T12 60" CW 62 Cri Single Pin
Ge, 50 WTT, 3600 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 60 In Length, Single Pin (FA8) Base, 12000 HR Average Life
|
F60T12CW15 50W T12 60" 43K 60 Cri Single Pin Lamp
50W, 60" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.10 (Each) |
$12.56 (Each) |
Carton/Reel |
$14.10 (1 Each) |
$12.56 (1 Each) |
Standard Packaging/Reel |
$211.50 (15 Each) |
$188.40 (15 Each) |
|
|
color rendering index (cri) |
60.0 |
- |
color temperature |
4100.0 |
- |
|
Diameter |
1.5 |
- |
Length |
60.0 |
- |
|
Description |
*DISCONTINUED* 50W T12 60" CW 62 CRI SINGLE PIN |
50W T12 60" 43K 60 CRI SINGLE PIN LAMP |
extra long description |
GEL F60T12/CW-15PK 23073 SLIM LIN |
SYL F60T12CW/27649 F60T12CW 15/CS 1 |
Long Description |
GE, 50 WTT, 3600 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 60 IN Length, Single Pin (Fa8) Base, 12000 HR Average Life |
50W, 60" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI |
Product Type |
23073 Slim Line / F20 |
F60T12CW 15/CS 1/Sku |
|
average life |
12000.0 |
- |
Base |
Single Pin (Fa8) |
- |
lumens |
3600.0 |
- |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
F60T12/CW-15PK |
F60T12/CW/27649 |
|
Category Description |
Fluorescent |
Fluorescent |
|
Application |
Full Wattage |