Item Comparison: 6612G, F66G12WK

Item

6612G - 6X6X12 SC Wireway - Unity

6612G
6X6X12 SC Wireway

$33.96 Each

$67.92 (2 Each)

QTY:
Each
Add
F66G12WK - 6X6X12 N1 HC STRT SCT - Nvent Hoffman

F66G12WK
6X6X12 N1 HC STRT SCT

$43.98 Each

$175.92 (4 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 28 69
Vendor Unity Nvent Hoffman
Catalog Number 6612G F66G12WK
Manufacturer Number 6612G F66G12WK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515102404 00783510529505
Weight per package 5 (lbs/each) 41.6 (lbs/each)
Description 6612G 6X6X12 SC Wireway
Unt 6612G N1 Hinged Cover Wireway W
F66G12WK 6X6X12 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X12, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.96 (Each) $43.98 (Each)
Carton/Reel $33.96 (1 Each) $43.98 (1 Each)
Standard Packaging/Reel $67.92 (2 Each) $175.92 (4 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Liftoff Cover with Knockouts
Height - 6
Width - 6
Description 6X6X12 SC WIREWAY 6X6X12 N1 HC STRT SCT
extra long description - NVENT HOF F66G12WK 12.00in Straight
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description UNT 6612G N1 HINGED COVER WIREWAY W Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x12, Gray, Steel
Product Type N1 Hinged Cover Wireway With K.O. Powder Coated 12.00IN Straight Section / Ko
ip rating - IP30
Knockouts - Yes
Brand Unity Nvent Hoffman
Manufacturers Part Number 6612G F66G12WK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Straight Section
Application - Power Distribution
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat