Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
6624G |
F66G24WK |
Manufacturer Number |
6624G |
F66G24WK |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00761515102602 |
00783510529604 |
Weight per package |
10 (lbs/each) |
46 (lbs/each) |
Description |
6624G 6X6X24 SC Wireway
Lay-In Wireway, Gray, Ansi 61 Light Gray Powder Coated, Carbon Steel, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 10 LB
|
F66G24WK 6X6X24 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 In Overall Height, 24 In Overall Length, 6 In Overall Width, 46 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.70 (Each) |
$56.38 (Each) |
Carton/Reel |
$44.70 (1 Each) |
$56.38 (1 Each) |
Standard Packaging/Reel |
$89.40 (2 Each) |
$56.38 (1 Each) |
|
Cover Type |
Removable Hinged |
Hinged Cover |
Material |
Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
ANSI 61 Light Gray Powder Coated |
Polyester Powder Paint |
Style |
- |
Liftoff Cover with Knockouts |
|
Height |
6 |
6 |
Length |
24 |
- |
Overall Length |
24 in |
24 in;610 mm |
Width |
6 |
6 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel |
- |
Description |
6X6X24 SC WIREWAY |
6X6X24 N1 HC STRT SCT |
extra long description |
UNT 6624G N1 HINGED COVER WIREWAY W |
NVENT HOF F66G24WK 24.00in Straight |
Features |
- |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Long Description |
Lay-In Wireway, Gray, ANSI 61 Light Gray Powder Coated, Carbon Steel, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 10 lb |
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 6 in Overall Height, 24 in Overall Length, 6 in Overall Width, 46 lb |
Product Type |
Lay-In Wireway |
24.00IN Straight Section / Ko |
Short Description |
NEMA 1 Lay-In Wireway, 24 x 6 x 6 in |
NEMA 1 Hinged Lay-In Wireway, 24 x 6 x 6 in, Gray, w/KO |
Special Features |
For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; 1/2 IN, 3/4 IN, 1 IN, 1-1/4 IN Concentric Knockout |
- |
|
Enclosure Type |
Nema 1 |
Nema 1 |
fitting type |
Lay-In Wireway |
Lay-In Wireway |
for use with |
Cable and Wire Junction, Distribution and Termination |
Cable and Wire Junction, Distribution and Termination |
ip rating |
- |
IP30 |
Knockouts |
Yes |
Yes |
Overall Height |
6 in |
6 in;152 mm |
Overall Width |
6 in |
6 in;152 mm |
|
|
Brand |
Unity MFG |
Hoffman |
Manufacturers Part Number |
6624G |
F66G24WK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Lay-In Wireway |
Straight Section |
|
|
Application |
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable |
Power Distribution |
Enclosure |
NEMA 1, IP30 |
- |
nema rating |
- |
1 Indoor, electrical protection |
standard |
C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant |