Item Comparison: 6636G, F66G36WK

Item

6636G - 6X6X36 SC Wireway - Unity

6636G
6X6X36 SC Wireway

$59.60 Each

$119.20 (2 Each)

QTY:
Each
Add
F66G36WK - 6X6X36 N1 HC STRT SCT - Nvent Hoffman

F66G36WK
6X6X36 N1 HC STRT SCT

$76.06 Each

$76.06 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 41 40
Vendor Unity Nvent Hoffman
Catalog Number 6636G F66G36WK
Manufacturer Number 6636G F66G36WK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00761515102701 00783510529703
Weight per package 15 (lbs/each) 67.08 (lbs/each)
Description 6636G 6X6X36 SC Wireway
Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 6 In, 6 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, Ho
F66G36WK 6X6X36 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X36, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $59.60 (Each) $76.06 (Each)
Carton/Reel $59.60 (1 Each) $76.06 (1 Each)
Standard Packaging/Reel $119.20 (2 Each) $76.06 (1 Each)
Cover Type Removable Hinged -
Material Low-Carbon Steel MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish Powder Coat Powder Coated
Style - Liftoff Cover with Knockouts
Height 6 6
Length 36 -
Width 6 6
Construction Formed From Code Gauge, Low Carbon Steel -
Description 6X6X36 SC WIREWAY 6X6X36 N1 HC STRT SCT
extra long description UNT 6636G N1 HINGED COVER WIREWAY W NVENT HOF F66G36WK 36.00in Straight
Features - Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description Unity 6636G Lay-In Wireway, Removable Hinged Cover Type, Length: 36 IN, Width: 6 IN, 6 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 16 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, Yes Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, Ho Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x36, Gray, Steel
Product Type N1 Hinged Cover Wireway With K.O. Powder Coated 36.00IN Straight Section / Ko
Special Features For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws; 1/2 IN, 3/4 IN, 1 IN, 1-1/4 IN Concentric Knockout -
ip rating - IP30
Knockouts Yes Yes
Brand Unity Nvent Hoffman
Manufacturers Part Number 6636G F66G36WK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Lay-In Wireway Straight Section
Application For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable Power Distribution
Enclosure NEMA 1, IP30 -
nema rating - 1 Indoor, electrical protection
standard C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat