Item Comparison: F66G48WK, 6648G

Item

F66G48WK - 6X6X48 N1 HC STRT SCT - Nvent Hoffman

F66G48WK
6X6X48 N1 HC STRT SCT

$105.59 Each

$422.36 (4 Each)

QTY:
Each
Add
6648G - Wway 6X6X48 N1 PNTD SC - Eaton

6648G
Wway 6X6X48 N1 PNTD SC

$100.78 Each

$100.78 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 61 0
Vendor Nvent Hoffman Eaton
Catalog Number F66G48WK 6648G
Manufacturer Number F66G48WK 6648 G
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510529802 00782051102802
Weight per package 43.5 (lbs/each) 21 (lbs/each)
Description F66G48WK 6X6X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 6X6X48, Gray, Steel
6648G Wway 6X6X48 N1 PNTD SC
Eaton B-Line Series Wireway, 6" Height, 48" Length, 6" Width, G Wireway, Thru Holes, 15 Top Knockouts, 15 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $105.59 (Each) $100.78 (Each)
Carton/Reel $105.59 (1 Each) $100.78 (1 Each)
Standard Packaging/Reel $422.36 (4 Each) $100.78 (1 Each)
Cover Type - SCREW
Material MILD STEEL 16 Gauge Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated Gray
Style Liftoff Cover with Knockouts -
Height 6 6.00 In
Length - 48.00 in
Width 6 6.00 In
Description 6X6X48 N1 HC STRT SCT WWAY 6X6X48 N1 PNTD SC
extra long description NVENT HOF F66G48WK 48.00in Straight B-LINE 6648 G 4800 SC STRAIGHT SECT
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Straight Section Lay-in Hinged-Cover Type 1 with KOs, 6x6x48, Gray, Steel Eaton B-Line series wireway, 6" height, 48" length, 6" width, G wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type 48.00IN Straight Section / Ko 4800 SC Straight Section W/ Ko
dimensions - 48.0000 IN X 6.0000 IN X 6.0000 IN
ip rating IP30 -
Knockouts Yes -
straight section length - 48.00 In
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number F66G48WK 6648 G
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Wireway
Application Power Distribution Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsI
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat