Item Comparison: F66GCP, 66E

Item

F66GCP - 6X6 N1 Closure PLT - Nvent Hoffman

F66GCP
6X6 N1 Closure PLT

$14.43 Each

$72.15 (5 Each)

QTY:
Each
Add
66E - Wway 6X6 N1 PNTD End PLT - Eaton

66E
Wway 6X6 N1 PNTD End PLT

$8.06 Each

$8.06 (1 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 590 1,755
Vendor Nvent Hoffman Eaton
Catalog Number F66GCP 66E
Manufacturer Number F66GCP 66 E
Category Enclosure, Cabinet & Way Gener - Wireway General Accessories Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00783510524401 00782051108309
Weight per package 13.76 (lbs/each) 0.8 (lbs/each)
Description F66GCP 6X6 N1 Closure PLT
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 6 In Overall Height, 6 In Overall Length, 0.75 In Overall Width, 13.76 LB
66E Wway 6X6 N1 PNTD End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 6 In Overall Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.43 (Each) $8.06 (Each)
Carton/Reel $14.43 (1 Each) $8.06 (1 Each)
Standard Packaging/Reel $72.15 (5 Each) $8.06 (1 Each)
Cover Type - Screw Cover
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Painted Steel Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Height 6 6.00 In
Overall Length 6 in;152 mm 6 in;152 mm
Width 2.5 6.00 In
Description 6X6 N1 CLOSURE PLT WWAY 6X6 N1 PNTD END PLT
extra long description NVENT HOF F66GCP Closure Plate with B-LINE 66 E SC WIREWAY END 6X6
Features Closes the end of a wireway section or run. Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Long Description Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 6 in Overall Height, 6 in Overall Length, 0.75 in Overall Width, 13.76 lb Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 6 in Overall Length
Product Type Closure Plate With Knockouts SC Wireway End 6X6
Short Description 6 x 6 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray NEMA 1 Screw Lay-In Wireway, 6 x 6 in, End Cap No Knockout
dimensions - 6.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type - Nema 1
fitting type - Lay-In Wireway
for use with Wireway Cable and Wire Junction, Distribution and Termination
ip rating IP30 -
Knockouts Yes Yes
Overall Height 6 in;152 mm 6 in;152 mm
Overall Width 0.75 in;19 mm -
package quantity 5 PK;1 CT -
Standards Met UL Listed;RoHS Compliant -
Wireway Type Lay-In Wireway -
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number F66GCP 66 E
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Closure Plate Wireway end
Weight 13.76 lb -
Application Closes the End of a Wireway Section or Run Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat