Item Comparison: F66GUC, 66HSC

Item

F66GUC - 6X6 N1 Uni U-Conn - Nvent Hoffman

F66GUC
6X6 N1 Uni U-Conn

$14.59 Each

$233.44 (16 Each)

QTY:
Each
Add
66HSC - Wway 6X6 HS Conn - Eaton

66HSC
Wway 6X6 HS Conn

$15.68 Each

$15.68 (1 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 263 128
Vendor Nvent Hoffman Eaton
Catalog Number F66GUC 66HSC
Manufacturer Number F66GUC 66HSC
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131710 - Wireway
UPC/EAN/GTIN 00783510524302 00782051478464
Weight per package 10.3999 (lbs/each) 0.63 (lbs/each)
Description F66GUC 6X6 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
66HSC Wway 6X6 HS Conn
Eaton B-Line Series Wireway Connector, Connector Style, Wireway Connector, Nema 1, Galvanized Steel, 6" X 6"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.59 (Each) $15.68 (Each)
Carton/Reel $14.59 (1 Each) $15.68 (1 Each)
Standard Packaging/Reel $233.44 (16 Each) $15.68 (1 Each)
Cover Type - HINGED
Material MILD STEEL Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Height 6 6.00 In
Width 2.5 6.00 In
Description 6X6 N1 UNI U-CONN WWAY 6X6 HS CONN
extra long description NVENT HOF F66GUC U-Connector B-LINE 66 HSC HINGE SCREW CVR WIREW
Features U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Universal U-Connector for LayIn Wireway, fits 6.00x6.00, Gray, Mild Steel Eaton B-Line series wireway connector, Connector style, Wireway connector, NEMA 1, Galvanized steel, 6" X 6"
Product Type U-Connector Hinge Screw CVR Wireway, Connector HS 6X6
dimensions - 6.0000 IN X 5.9000 IN X 6.0000 IN
ip rating IP30 -
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number F66GUC 66 HSC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type U-Connector Wireway connector
Application Power Distribution Ind Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilit
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - UL Listed,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat