Item Comparison: F84T12CWH0, F84T12CWH0

Item

F84T12CWH0 - 100W T12 84" Cool White High Output 62 Cri R17D - Ge Current, A Daintree Company

F84T12CWH0
100W T12 84" Cool White High Output 62 Cri R17D

$10.83 Each

$162.45 (15 Each)

QTY:
Each
Add
F84T12CWH0 - 100W T12 84" Cool White High Output 62 Cri R17D - Sylvania

F84T12CWH0
100W T12 84" Cool White High Output 62 Cri R17D

$9.15 Each

$137.25 (15 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 112 51
Vendor Ge Current, A Daintree Company Sylvania
Catalog Number F84T12CWH0 F84T12CWH0
Manufacturer Number F84T12CW/HO-15PK F84T12/CW/HO/25384
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00043168137669 00046135253843
Weight per package 1.37 (lbs/each) 1.26 (lbs/each)
Description F84T12CWH0 100W T12 84" Cool White High Output 62 Cri R17D
Gel F84T12CW/Ho-15PK 13766 Fluore
F84T12CWH0 100W T12 84" Cool White High Output 62 Cri R17D
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.83 (Each) $9.15 (Each)
Carton/Reel $10.83 (1 Each) $9.15 (1 Each)
Standard Packaging/Reel $162.45 (15 Each) $137.25 (15 Each)
amperage rating - Ballast Dependent
Current Rating - 800 mA
Shape - T12
Voltage Rating - Ballast Dependent
Wattage 100 100
Base Type - Recessed Double Contact
Color - Cool White
Color Rendering Index - 62
color rendering index (cri) 60 60
color temperature 4100.0 4200
Finish - Phosphor Coated
Diameter 1.5 1.593 in
Length 84 84 in
Description 100W T12 84" COOL WHITE HIGH OUTPUT 62 CRI R17D 100W T12 84" COOL WHITE HIGH OUTPUT 62 CRI R17D
extra long description - SYL F84T12/CW/HO/25384 F84T12CWHO 1
Long Description GEL F84T12CW/HO-15PK 13766 FLUORE 100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI
Product Type 13766 Fluorescent F84T12CWHO 15/CS 1/Sku
Short Description - Linear Fluorescent Lamp, Recessed Double Contact, T12, 62 CRI, 100 W
Special Features - COOL WHITE
ANSI Ballast Code - C78.81 – 2001
average life 12000.0 12000 h
Base Recessed Double Contact (R17d) Recessed Double Contact
Brightness (Lumens) - 7550 lm
bulb shape - T12
lumens 7.7k 7550 Initial Lumens at 25 Degrees C
package quantity - 15 CA
start type - High Output Rapid Start
total harmonic distortion - Ballast Dependent
Brand GE Current Sylvania-Ledvance
Manufacturers Part Number F84T12CW/HO-15PK F84T12/CW/HO
sub brand - OSRAM SYLVANIA
Category Description Fluorescent Fluorescent
Type - FLUORESCENT
Manufacturer Status Inactive -
Weight - 1.26 lb/EA
Application Full Wattage Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat