Item Comparison: F88G36, 8836GNK

Item

F88G36 - 8X8X36 N1 HC STRT SCT - Nvent Hoffman

F88G36
8X8X36 N1 HC STRT SCT

$168.34 Each

$168.34 (1 Each)

QTY:
Each
Add
8836GNK - 8X8X36 Wireway - Unity

8836GNK
8X8X36 Wireway

$145.46 Each

$145.46 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 63 39
Vendor Nvent Hoffman Unity
Catalog Number F88G36 8836GNK
Manufacturer Number F88G36 8836GNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510526207 00761515104309
Weight per package 27 (lbs/each) 19 (lbs/each)
Description F88G36 8X8X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
8836GNK 8X8X36 Wireway
Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $168.34 (Each) $145.46 (Each)
Carton/Reel $168.34 (1 Each) $145.46 (1 Each)
Standard Packaging/Reel $168.34 (1 Each) $145.46 (1 Each)
Cover Type Hinged Cover Removable Hinged
Material Steel Low-Carbon Steel
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Powder Coat
Style Liftoff Cover no Knockouts -
Height 8 8
Length - 36
Overall Length 36 in;914 mm -
Width 8 8
Construction - Formed From Code Gauge, Low Carbon Steel
Description 8X8X36 N1 HC STRT SCT 8X8X36 WIREWAY
extra long description NVENT HOF F88G36 36.00in Straight S UNT 8836GNK N1 HINGED COVER WIREWAY
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 27 lb Unity 8836GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H
Product Type 36.00IN Straight Section N1 Hinged Cover Wireway No K.O. Powder Coated
Short Description NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray -
Special Features - For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
ip rating IP30 -
Knockouts NO NO
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
Brand Hoffman Unity
Manufacturers Part Number F88G36 8836GNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Lay-In Wireway
Weight 27 lb -
Application Power Distribution For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat