Item Comparison: F88G48, 8848GNK

Item

F88G48 - 8X8X48 N1 HC STRT SCT - Nvent Hoffman

F88G48
8X8X48 N1 HC STRT SCT

$203.73 Each

$203.73 (1 Each)

QTY:
Each
Add
8848GNK - 8 X8 X48 G.NK - Unity

8848GNK
8 X8 X48 G.NK

$152.30 Each

$152.30 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 84 43
Vendor Nvent Hoffman Unity
Catalog Number F88G48 8848GNK
Manufacturer Number F88G48 8848GNK
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131710 - Wireway
UPC/EAN/GTIN 00783510526306 00761515104408
Weight per package 34 (lbs/each) 26 (lbs/each)
Description F88G48 8X8X48 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X48, Gray, Steel
8848GNK 8 X8 X48 G.NK
Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $203.73 (Each) $152.30 (Each)
Carton/Reel $203.73 (1 Each) $152.30 (1 Each)
Standard Packaging/Reel $203.73 (1 Each) $152.30 (1 Each)
Cover Type - Removable Hinged
Material MILD STEEL Low-Carbon Steel
Color Gray -
Color Code ANSI 61 -
Finish Powder Coated Powder Coat
Style Liftoff Cover no Knockouts -
Height 8 8
Length - 48
Width 8 8
Construction - Formed From Code Gauge, Low Carbon Steel
Description 8X8X48 N1 HC STRT SCT 8 X8 X48 G.NK
extra long description NVENT HOF F88G48 48.00in Straight S UNT 8848GNK N1 HINGED COVER WIREWAY
Features Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. -
Long Description Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x48, Gray, Steel Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 IN, Width: 8 IN, 8 IN Height, NEMA 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 GA Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termination, H
Product Type 48.00IN Straight Section N1 Hinged Cover Wireway No K.O. Powder Coated
Special Features - For protecting electrical wiring where dust, dirt, oil and water are not serious problems; All sections and fittings are fully open on one side so wires and cables can be laid in along an entire run; No pulling-through of wires or cables is required; Wireway body has mounting holes on the back; Cover is secured to the body with plated screws; Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws
ip rating IP30 -
Knockouts NO NO
Brand Nvent Hoffman Unity
Manufacturers Part Number F88G48 8848GNK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Straight Section Lay-In Wireway
Application Power Distribution For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure - NEMA 1, IP30
nema rating 1 Indoor, electrical protection -
standard - C/US UL 50 And UL 870 - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 26 Certified, Type 1, IEC 60529, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat