Item Comparison: 88C, F88GUC

Item

88C - 8X8 Wireway Coupling - Unity

88C
8X8 Wireway Coupling

$10.32 Each

$103.20 (10 Each)

QTY:
Each
Add
F88GUC - 8X8 N1 Uni U-Conn - Nvent Hoffman

F88GUC
8X8 N1 Uni U-Conn

$19.36 Each

$19.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 15
All Stores 175 174
Vendor Unity Nvent Hoffman
Catalog Number 88C F88GUC
Manufacturer Number 88C F88GUC
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131711 - Wireway fitting and accessories 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00761515109052 00783510526900
Weight per package 1 (lbs/each) 20.4 (lbs/each)
Description 88C 8X8 Wireway Coupling
Unity 88C Connector, Screw Cover Type, Width: 8 In, 8 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
F88GUC 8X8 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 8.00X8.00, Gray, Mild Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.32 (Each) $19.36 (Each)
Carton/Reel $10.32 (1 Each) $19.36 (1 Each)
Standard Packaging/Reel $103.20 (10 Each) $19.36 (1 Each)
Cover Type SCREW -
Material Carbon Steel MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish Galvanized Powder Coated
Height 8 8
Width 8 2.5
Description 8X8 WIREWAY COUPLING 8X8 N1 UNI U-CONN
extra long description UNT 88C N1 WIREWAY CONNECTOR GALVAN NVENT HOF F88GUC U-Connector
Features - U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Long Description Unity 88C Connector, Screw Cover Type, Width: 8 IN, 8 IN Height, NEMA 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway Universal U-Connector for LayIn Wireway, fits 8.00x8.00, Gray, Mild Steel
Product Type N1 Wireway Connector Galvanized U-Connector
ip rating - IP30
Brand Unity Nvent Hoffman
Manufacturers Part Number - F88GUC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type CONNECTOR U-Connector
Application For Lay-In Wireway Power Distribution
Enclosure NEMA 1 -
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat