Item Comparison: FB0327356EC0, FB032735EC0

Item

FB0327356EC0 - 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin - Sylvania

FB0327356EC0
32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin

$14.70 Each

$235.20 (16 Each)

QTY:
Each
Add
FB032735EC0 - 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin - Sylvania

FB032735EC0
32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin

$14.70 Each

$235.20 (16 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 22 22
Vendor Sylvania Sylvania
Catalog Number FB0327356EC0 FB032735EC0
Manufacturer Number FBO32/735/6/ECO/22051 FBO32/735/6/ECO/22051
Category Fluorescent Lamps - Shape Lamps Fluorescent Lamps - Shape Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135220517 00046135220517
Weight per package 0.62 (lbs/each) 0.56 (lbs/each)
Description FB0327356EC0 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
FB032735EC0 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.70 (Each) $14.70 (Each)
Carton/Reel $14.70 (1 Each) $14.70 (1 Each)
Standard Packaging/Reel $235.20 (16 Each) $235.20 (16 Each)
amperage rating Ballast Dependent Ballast Dependent
Lamp Type CURVALUME CURVALUME
Shape T8 T8
Voltage Rating Ballast Dependent Ballast Dependent
Wattage 32 32
color rendering index (cri) 75 75
color temperature 3500 3500
Finish Phosphor Coated Phosphor Coated
Diameter 1 1
Description 32W T8 22.5" 6" LEG SPACING 3500K 75 CRI BI-PIN 32W T8 22.5" 6" LEG SPACING 3500K 75 CRI BI-PIN
extra long description SYL FBO32/735/6/ECO/22051 FBO327356 SYL FBO32/735/6/ECO/22051 FBO327356
Long Description 32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC 32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Product Type FBO327356ECO 16/CS 1/Sku FBO327356ECO 16/CS 1/Sku
average life 20000 20000
Base Medium Bipin Medium Bipin
lumens 2750 Initial Lumens at 25 Degrees C 2750 Initial Lumens at 25 Degrees C
total harmonic distortion Ballast Dependent Ballast Dependent
Brand SYLVANIA SYLVANIA
Manufacturers Part Number FBO32/735/6/ECO/22051 FBO32/735/6/ECO/22051
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type FLUORESCENT FLUORESCENT
Status - Inactive
Application Commercial/Residential Commercial/Residential
standard C78.1-1991 C78.1-1991
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat