Item Comparison: FENW38114, JFEN38114Z

Item

FENW38114 - 3/8'' X 1-1/4'' Fender Washer - LH Dottie

FENW38114
3/8'' X 1-1/4'' Fender Washer

$0.1987 Each

$19.87 (100 Each)

QTY:
Each
Add
JFEN38114Z - Jar 3/8 X 1-1/4 Fender Washer Zinc - SPC

JFEN38114Z
Jar 3/8 X 1-1/4 Fender Washer Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 2,400 0
All Stores 128,500 0
Vendor LH Dottie SPC
Catalog Number FENW38114 JFEN38114Z
Manufacturer Number FENW38114 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161823 - Fender washer -
UPC/EAN/GTIN 00781002155270 N/A
Weight per package 0.0185 (lbs/each) 0
Description FENW38114 3/8'' X 1-1/4'' Fender Washer
Fender Washer, Steel, Zinc Plated, 3/8 In (Id);1-1/4 In (Od) Diameter, 3/8 In Inside, 1-1/4 In Outside Diameter, 0.02 LB
JFEN38114Z Jar 3/8 X 1-1/4 Fender Washer Zinc
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.20 (Each) $0.00 (Each)
Carton/Reel $19.87 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $19.87 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Diameter 3/8 in (ID);1-1/4 in (OD) -
Description 3/8'' X 1-1/4'' FENDER WASHER JAR 3/8 X 1-1/4 FENDER WASHER ZINC
extra long description DOTTIE FENW38114 3/8 X 1-1/4 Fender -
Features Provides a Large Load Bearing Surface -
Long Description Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/4 in (OD) Diameter, 3/8 in Inside, 1-1/4 in Outside Diameter, 0.02 lb -
Product Type Fender Washer -
Short Description Fender Washer, Steel, Zinc Plated, 3/8 in (ID);1-1/4 in (OD) -
Special Features Features: Provides a Large Load Bearing Surface -
Inside Diameter 3/8 -
outside diameter 1-1/4 -
package quantity 100 BX -
Brand LH DOTTIE -
Manufacturers Part Number FENW38114 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type FENDER WASHER -
minimum qty 100 -
Weight 0.02 lb -
Application General Purpose -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat