Item Comparison: FM119S1EWHR, FM11WR40R

Item

FM119S1EWHR - 11" 14W Led FLSH MNT 27K/3K/35K/4K/5K Dim - Halo

FM119S1EWHR
11" 14W Led FLSH MNT 27K/3K/35K/4K/5K Dim

$20.92 Each

$20.92 (1 Each)

QTY:
Each
Add
FM11WR40R - 11" Led FLSH MNT 40K Dim - Metalux

FM11WR40R
11" Led FLSH MNT 40K Dim

$77.10 Each

$77.10 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 29 5
Vendor Halo Metalux
Catalog Number FM119S1EWHR FM11WR40R
Manufacturer Number FM119S1EWHR FM11WR40R
Category Enhanced Commodity Codes - Lighting Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111521 - Decorative ceiling or flush mount fixture 39111503 - Wall fixture
UPC/EAN/GTIN 00080083257706 00080083757459
Weight per package 1.47 (lbs/each) 1.7 (lbs/each)
Description FM119S1EWHR 11" 14W Led FLSH MNT 27K/3K/35K/4K/5K Dim
11" Led Low Profile Round Flushmount
FM11WR40R 11" Led FLSH MNT 40K Dim
FM Led Dimming Flushmount, White, 3-3/16 In;80 MM Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 In;280 MM Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.92 (Each) $77.10 (Each)
Carton/Reel $20.92 (1 Each) $77.10 (1 Each)
Standard Packaging/Reel $20.92 (1 Each) $77.10 (1 Each)
amperage rating 0.15A Open Office, Retail
Ballast Type - N/A
Lamp Included - Yes
Lamp Type LED Fluorescent
Material - Steel
Number of Lamps - 1
Voltage Rating 120V 120
Wattage 18 W 13.5
Color - White
Finish N/A white
Style (blank) Lighting
Height - 3-3/16 in;80 mm
Length - Open Office, Retail
Width - 11 in;280 mm
Description 11" 14W LED FLSH MNT 27K/3K/35K/4K/5K DIM 11" LED FLSH MNT 40K DIM
extra long description CLS FM119S1EWHR 11" FM ROUND LNS 5 ETNCL FM11WR40R 11" LED FLUSHMOUNT,
Features - FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and ideal choice for offices, corridors, stairways, bedroom, closet and foyers appli
Long Description 11" LED Low Profile Round Flushmount FM LED Dimming Flushmount, White, 3-3/16 in;80 mm Height, Fluorescent Lamp Type, Flush Mount Mounting Type, 13.3 W Power Rating, 120 V Voltage Rating, 11 in;280 mm Width
Product Type 11" FM Round LNS 5 CCT Sel 120V Dim FM LED Dimming Flushmount
Short Description - FM LED Dimming Flushmount, 120 V, Fluorescent, 1 CT
Special Features Sizes 8", 11", 15" Heavy-duty, apertured or closed-top reflector
average life - Education,Government,Hospitality,Offices & Banks,Residential,Retail
Fixture Type - Open Office, Retail
Knockouts - Zinc alloy
Mounting Type - Flush Mount
package quantity - 1 ct
Power Rating - 13.3 W
Sensor Type - Heavy-duty, apertured or closed-top reflector
Socket Type N/A -
Brand HALO Eaton Lighting
Manufacturers Part Number FM119S1EWHR FM11WR40R
sub brand - Cooper Metalux
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Flushmount Flushmount
aperture size - Lighting
Manufacturer Status - Inactive
Application lighting lighting
environmental conditions - Open Office, Retail
Mounting Flushmount Surface Mount
standard UL Listed;RoHS Compliant;Energy Star;Title 24 Compliant;ISO Certified UL/cUL Listed - Damp Location;Energy Star Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat