Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
3M |
Catalog Number |
FP3011848BLACK |
FP3011848 |
Manufacturer Number |
7100007364 |
7100007364 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Heat/Cold Shrink
|
Heat/Cold Shrink
|
UNSPSC |
31201500 - Tape
|
31201500 - Tape
|
UPC/EAN/GTIN |
00051128599792 |
00051128599792 |
Weight per package |
0.0314 (lbs/each) |
1.2 (lbs/each) |
Description |
FP3011848BLACK Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/8 In Cable Size, 0.062 In;1.57 MM Recovered Diameter, 0.125 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.03 LB/Ea
|
FP3011848 Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.35 (Each) |
$3.35 (Each) |
Carton/Reel |
$83.75 (25 Each) |
$3.35 (1 Each) |
Standard Packaging/Reel |
$83.75 (25 Each) |
$83.75 (25 Each) |
|
Material |
Polyolefin |
- |
Voltage Rating |
600 V |
- |
|
|
Length |
4 ft |
- |
Thickness |
0.02 in;0.51 mm |
- |
|
Description |
THIN-WALL HEAT SHRINK TUBING, 1/8 - 48", BK |
HEAT SHRINK THIN-WALL TUBING 1/8-48"-BLACK-25 PC |
extra long description |
3M 7100007364 3M™ Heat Shrink Thin- |
3M 7100007364 3M™ Heat Shrink Thin- |
Features |
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem |
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees |
Long Description |
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/8 in Cable Size, 0.062 in;1.57 mm Recovered Diameter, 0.125 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.03 lb/EA |
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection. |
Product Type |
Thin Wall Shrink Tube |
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301 |
Short Description |
Thin Wall Heat Shrink Tube, Polyolefin, Black, 25 CA |
- |
Special Features |
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant |
- |
|
Cable Size |
1/8 in |
- |
Elongation at Break |
400 % |
- |
Maximum Operating Temperature |
+275 °F;+135 °C |
- |
Maximum Recovered Diameter |
0.062 in;1.57 mm |
- |
Minimum Expanded Diameter |
0.125 in;3.18 mm |
- |
Minimum Operating Temperature |
-67 °F;-55 °C |
- |
package quantity |
25 CA |
- |
Shelf Life |
10 yr |
- |
Shrink Ratio |
2:1 |
- |
Standards Met |
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant |
- |
Tensile Strength |
2400 psi |
- |
|
|
Brand |
Minnesota Mining (3M) |
3M |
Manufacturers Part Number |
FP-301-1/8-BLACK-4-BOX |
7100007364 |
sub brand |
3M(TM) |
- |
|
Category Description |
HEAT/COLD SHRINK |
HEAT/COLD SHRINK |
Type |
Thin-Wall Flexible Polyolefin |
Thin-Wall Flexible Polyolefin |
|
|
|
Application |
Construction;Industrial;Military |
- |
standard |
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637 |
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637 |