Item Comparison: FS1412HD, FS1412HD

Item

FS1412HD - 12' Fiberglass Stepladder - Louisville

FS1412HD
12' Fiberglass Stepladder

$519.42 Each

$519.42 (1 Each)

QTY:
Each
Add
FS1412HD - 12' Fiberglass Stepladder - SPC

FS1412HD
12' Fiberglass Stepladder

$526.74 Each

$526.74 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 34 8
Vendor Louisville SPC
Catalog Number FS1412HD FS1412HD
Manufacturer Number FS1412HD FS1412HD
Category Hand Tools & Hydraulic Tools - Hand Tools - Ladders Unassigned
Classification Ladders Ladders
UNSPSC 30191501 - Ladders -
UPC/EAN/GTIN 00728865086778 N/A
Weight per package 51 (lbs/each) 51 (lbs/each)
Description FS1412HD 12' Fiberglass Stepladder
Louisville; Step Ladder; Brute; Type Iaa; Ladder Height: 12 FT; Rung Size: 3 In; Base Size: 31-9/16 In Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic FT: 16.700 Cu-FT; Approx. Spread: 76-1/8 In
FS1412HD 12' Fiberglass Stepladder
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $519.42 (Each) $526.74 (Each)
Carton/Reel $519.42 (1 Each) $526.74 (1 Each)
Standard Packaging/Reel $519.42 (1 Each) $526.74 (1 Each)
Material Fiberglass -
Description 12' FIBERGLASS STEPLADDER 12' FIBERGLASS STEPLADDER
Long Description Louisville; Step Ladder; BRUTE; Type IAA; Ladder Height: 12 FT; Rung Size: 3 IN; Base Size: 31-9/16 IN Bottom Width; Material: Fiberglass; Load Capacity: 375 LB; Series: FS1400HD; Actual Cubic Ft: 16.700 CU-FT; Approx. Spread: 76-1/8 IN -
Product Type Step Ladder, Louisville, Brute, Type Iaa, Csa, Ansi A14.5, Osha, 12 -
Special Features Features: Protop - Versatile And Durable; Da Boot For Slip Resistant Footing; Inside Spreader Braces; Riveted Step Construction With Gussets; Wide Back Braces; A Non- Conductive Structural Molded Top With Hardware Tray, Paint Can Holder, Handymans Tool Slots, Pipe Holder, Curved Front Of Top Provides Leg Comfort And Convenient Magnet To Secure Small Steel Parts; Series: FS1400HD; Actual Cubic Ft: 16.700 CU-FT; Approx. Spread: 76-1/8 IN -
Load Capacity 375 W -
Brand Louisville -
Manufacturers Part Number FS1412HD FS1412HD
sub brand BRUTE -
Category Description LADDERS LADDERS
Type Type IAA -
standard CSA, ANSI A14.5, OSHA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat