Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Blackclaw |
Catalog Number |
FS2 |
FS2 |
Manufacturer Number |
FS2 |
FS2 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
FS Boxes and Covers
|
Caddy (Straps Only)
|
UNSPSC |
39121315 - Cast device box
|
31162305 - Mounting clips
|
UPC/EAN/GTIN |
00782274405902 |
00784610800525 |
Weight per package |
2.17 (lbs/each) |
0.04 (lbs/each) |
Description |
FS2 Single Gang Cast Iron Box W/ 3/4" Opening
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
|
FS2 3/4" Emt to #10 Wire Fast Support Clip SPS
Fast Support Conduit Clip For Wire, Rod or Flange , Fits 3/4" Emt to #10 Wire Thru 1/4" Rod or 1/8 Thru 1/4" Flange, Fits 1/2" Emt to 5/16" Thru 1/2" Flange, Spring Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.39 (Each) |
$0.81 (Each) |
Carton/Reel |
$44.39 (1 Each) |
$81.48 (100 Each) |
Standard Packaging/Reel |
$221.95 (5 Each) |
$81.48 (100 Each) |
|
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Spring Steel |
Number of Gangs |
1 |
- |
Number of Hubs |
1 |
- |
Shape |
Shallow |
- |
|
Color |
Silver |
Black |
Finish |
Electrogalvanized and Aluminum Acrylic Paint |
Black Phosphate |
|
Height |
6.03 in |
- |
Hub Size |
3/4 in |
- |
Length |
- |
4.130" |
Size |
3/4 in |
4.130" x 1.000" x 0.750" |
Thickness |
- |
0.035" |
Width |
2.75 in |
1.000" |
|
Description |
SINGLE GANG CAST IRON BOX W/ 3/4" OPENING |
3/4" EMT TO #10 WIRE FAST SUPPORT CLIP SPS |
extra long description |
CRS-H FS2 3/4 NPT CST IRON FS BX SG |
MINRLAC FS2 3/4 EMT Fast Support Cl |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
- |
Long Description |
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 in Trade Size, 1 Hub, 3/4 in Hub Size, 2.75 in Width, 6.03 in Height, Surface Mount, 2.17 lb/EA |
Fast Support Conduit Clip for Wire, Rod or Flange , Fits 3/4" EMT to #10 Wire thru 1/4" Rod or 1/8 thru 1/4" Flange, Fits 1/2" EMT to 5/16" thru 1/2" Flange, Spring Steel |
Product Type |
Device Box |
3/4 Emt Fast Support Clip SP |
Short Description |
Device Box, 3/4 in, Single Gang, Steel |
- |
Special Features |
Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height |
- |
|
Box Style |
Single Gang |
- |
Cable Entry |
(1) End |
- |
Clip Type |
- |
Batwings |
dimensions |
5.1600 IN X 1.8800 IN X 2.7500 IN |
- |
for use with |
Threaded Rigid and IMC Conduit |
- |
includes |
(2) Pins |
- |
Load Capacity |
- |
Vertical Wire: 50 LBS Vertical Flange: 25 LBS Horizontal Flange: 100 |
Mounting Type |
Surface Mount |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL Listed;ECCN:EAR99 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Blackclaw |
Manufacturers Part Number |
FS2 |
- |
|
Category Description |
FS BOXES AND COVERS |
CADDY (STRAPS ONLY) |
Type |
DEVICE BOX |
Conduit Clip |
|
|
|
Application |
Industrial |
Electrical Conduit/Cable |
Mounting |
FLUSH |
- |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |
UL #9N38 |