Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
FSC175 |
FSC2 |
Manufacturer Number |
FSC175 |
FSC2 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121315 - Cast device box
|
UPC/EAN/GTIN |
00781381343701 |
00782274410708 |
Weight per package |
2.22 (lbs/each) |
2.42 (lbs/each) |
Description |
FSC175 1G Mall FSC Box
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 2 Hubs, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2.22 LB/Ea
|
FSC2 1G FS-Dev Box, 3/4"
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 In Trade Size, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 2.42 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.11 (Each) |
$50.86 (Each) |
Carton/Reel |
$391.10 (10 Each) |
$254.30 (5 Each) |
Standard Packaging/Reel |
$391.10 (10 Each) |
$254.30 (5 Each) |
|
Hub Location |
- |
End |
Material |
Malleable Iron |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Number of Gangs |
1 |
1 |
Number of Hubs |
2 |
2 |
Shape |
Shallow |
Shallow |
|
Finish |
- |
Electrogalvanized and Aluminum Acrylic Paint |
|
Height |
5.88 in |
6.03 in |
Hub Size |
3/4 in |
3/4 in |
Size |
3/4 |
3/4 in |
Width |
2.81 in |
2.75 in |
|
Description |
1G MALL FSC BOX |
1G FS-DEV BOX, 3/4" |
extra long description |
APP FSC175 3/4 TYPE FSC THREAD UNIL |
CRS-H FSC2 3/4 THRUFEED CST IRON BX |
Features |
- |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Long Description |
Device Box, Shallow, 3/4 in Trade Size, Threaded Connection, 18 cu.in Capacity, 1 Gang, 2 Hubs, 3/4 in Hub Size, 2.81 in Width, 5.88 in Height, Box Mount, 2.22 lb/EA |
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 in Trade Size, 2 Hubs, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 6.03 in Height, Surface Mount, 2.42 lb/EA |
Product Type |
3/4 Type FSC Thread Unilet |
Device Box |
Short Description |
FS Device Box, 3/4 in, Shallow, Steel, 2 Hubs |
FS Device Box, 3/4 in, Single Gang, Steel |
Special Features |
Corrosion Resistant;Weatherproof;Rain Tight;Dust Tight |
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height |
|
Box Style |
- |
Single Gang |
Cable Entry |
0.75 |
(1) Each End |
Connection Type |
Threaded |
- |
dimensions |
- |
6.0300 IN X 1.8800 IN X 2.7500 IN |
for use with |
Threaded Metal Conduit;IMC Conduit |
Threaded Rigid and IMC Conduit |
includes |
Internal Ground Screw |
Ground Screw |
Knockouts |
NO |
- |
Mounting Type |
Box Mount |
Surface Mount |
number of outlet |
2 |
- |
package quantity |
10 CT |
5 CT |
Standards Met |
UL 514 A;UL File Number E2527;CSA C22.2 No. 18.1;CSA 001472 Certified;NEMA FB-1 |
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860 |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
FSC175 |
FSC2 |
sub brand |
UNILETS |
- |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
FSC Shallow Depth 1-Gang Cast Device Box |
DEVICE BOX |
|
|
Weight |
2.22 lb/EA |
2.42 lb/EA |
|
Application |
Wiring Device;Conductor;Indoor or Outdoor |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Capacity |
18 cu.in |
- |
Mounting |
- |
FLUSH |
standard |
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1 |
UL 514, CSA C22.2, Federal Specification W-C-5860 |