Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
12FWUSSZJ |
FW12 |
Manufacturer Number |
12FWUSSZJ |
FW12 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161807 - Flat washers
|
31161807 - Flat washers
|
UPC/EAN/GTIN |
00705591962484 |
00781002310952 |
Weight per package |
0.0385 (lbs/each) |
0.037 (lbs/each) |
Description |
12FWUSSZJ 1/2 (1-3/8 Od) Flat Washer Uss Zinc
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 1/2 In (Id);1-3/8 In (Od) Diameter, 7/64 In Thickness, 1/2 In Inside, 1-3/8 In Outside Diameter, 3.84 LB
|
FW12 1/2'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Drive Size, 3/32 In Thickness, 1/2 In Inside, 0.04 LB
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.27 (Each) |
$0.27 (Each) |
Carton/Reel |
$26.89 (100 Each) |
$13.44 (50 Each) |
Standard Packaging/Reel |
$161.34 (600 Each) |
$13.44 (50 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/2 in (ID);1-3/8 in (OD) |
1/2 in (ID) |
Thickness |
7/64 in |
3/32 |
|
Description |
1/2 (1-3/8 OD) FLAT WASHER USS ZINC |
1/2'' USS FLAT WASHER |
extra long description |
PECO 12FWUSSZJ 1/2 (1-3/8 OD) FLAT |
DOTTIE FW12 1/2 Flat Washers Zinc P |
Long Description |
Flat Washer, Steel, Zinc Plated, USS Thread Type, 1/2 in (ID);1-3/8 in (OD) Diameter, 7/64 in Thickness, 1/2 in Inside, 1-3/8 in Outside Diameter, 3.84 lb |
Flat Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Drive Size, 3/32 in Thickness, 1/2 in Inside, 0.04 lb |
Product Type |
Flat Washer |
Flat Washer |
Short Description |
Flat Washer, Steel, Zinc Plated, 1/2 in (ID);1-3/8 in (OD) |
Flat Washer, Steel, Zinc Plated, 1/2 in (ID) |
Special Features |
- |
Steel - general use ; Invincibox up to 1/2 IN |
|
Drive Size |
- |
1/2 in |
Head Style |
Flat |
Flat |
Inside Diameter |
1/2 in |
1/2 in |
outside diameter |
1-3/8 in |
1-3/8 |
package quantity |
1 PK/CT;100 PK |
50 CT |
Thread Type |
USS |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
12FWUSSZJ |
FW12 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
WASHER |
FLAT WASHER |
|
|
|
Application |
- |
General Purpose |