Item Comparison: GALCPLG3, 3GCPL

Item

GALCPLG3 - 3" RGD CPLG - Ecn-Korns

GALCPLG3
3" RGD CPLG

$27.2075 Each

$326.49 (12 Each)

QTY:
Each
Add
3GCPL - 3" RGD CPLG - SPC

3GCPL
3" RGD CPLG

$27.2075 Each

$27.21 (1 Each)

QTY:
Each
Add
Nacogdoches 18 18
All Stores 2,026 2,026
Vendor Ecn-Korns SPC
Catalog Number GALCPLG3 3GCPL
Manufacturer Number GALCPLG3 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001385 N/A
Weight per package 2.2099 (lbs/each) 0
Description GALCPLG3 3" RGD CPLG
3IN Galvanized Couplings
3GCPL 3" RGD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.21 (Each) $27.21 (Each)
Carton/Reel $27.21 (1 Each) $27.21 (1 Each)
Standard Packaging/Reel $326.49 (12 Each) $27.21 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3" RGD CPLG -
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 3IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG3 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 3 INCH -
Status - Inactive
Standard Package 12 -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat