Item Comparison: GALELB2X90X24, 6624

Item

GALELB2X90X24 - 2", 90D, 24R RGD Elb - Ecn-Korns

GALELB2X90X24
2", 90D, 24R RGD Elb

$1650.66 Each

$1,650.66 (1 Each)

QTY:
Each
Add
6624 - 2", 90D, 24R RGD Elb - Southwire Rough Electrical Com

6624
2", 90D, 24R RGD Elb

$16.5066 Each

$16.51 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 179 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALELB2X90X24 6624
Manufacturer Number GALELB2X90X24 6624
Category Elbows, CPLG, Nipples, Running - Steel PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS
Classification Rigid Elbows Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011002641 00751338310827
Weight per package 17 (lbs/each) 18.298 (lbs/each)
Description GALELB2X90X24 2", 90D, 24R RGD Elb
2X90X24 LG Radius Galvanized Elbow
6624 2", 90D, 24R RGD Elb
2IN X90X24 Special Rad Rigid Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,650.66 (Each) $16.51 (Each)
Carton/Reel $1,650.66 (1 Each) $16.51 (1 Each)
Standard Packaging/Reel $1,650.66 (1 Each) $16.51 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL P&C ELBOWS & FITTINGS
Description 2",90D,24R RGD ELB 2",90D,24R RGD ELB
extra long description SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Long Description 2X90X24 LG RADIUS GALVANIZED ELBOW 2IN X90X24 SPECIAL RAD RIGID ELB
Product Type Elbow Rigid Conduit Elbow
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree 90 Degree
Bend Radius 24 INCH -
End Type EXTERNAL THREADED EXTERNAL THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALELB2X90X24 6624
Model GALELB -
Category Description RIGID ELBOWS RIGID NIPPLES
Type SPECIAL RADIUS SPECIAL RADIUS
Trade Size 2 INCH 2 INCH
Standard Package BULK 1 PER CASE
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL (CANADA AND US)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat