Item Comparison: GALELB4X45, GAL445

Item

GALELB4X45 - 4", 45D RGD Elb - Ecn-Korns

GALELB4X45
4", 45D RGD Elb

$198.5784 Each

$198.58 (1 Each)

QTY:
Each
Add
GAL445 - 4", 45D RGD Elb - Ecn-Korns

GAL445
4", 45D RGD Elb

$198.5784 Each

$198.58 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 111 111
Vendor Ecn-Korns Ecn-Korns
Catalog Number GALELB4X45 GAL445
Manufacturer Number GALELB4X45 GALELB4X45
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011001903 00784011001903
Weight per package 26.91 (lbs/each) 26.91 (lbs/each)
Description GALELB4X45 4", 45D RGD Elb
4X45 Galvanized Elbows
GAL445 4", 45D RGD Elb
Standard Radius Elbow, 4 In Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 2691 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $198.58 (Each) $198.58 (Each)
Carton/Reel $198.58 (1 Each) $198.58 (1 Each)
Standard Packaging/Reel $198.58 (1 Each) $198.58 (1 Each)
Material Steel Steel
Finish Hot Dip Galvanized Hot Dip Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 4",45D RGD ELB 4",45D RGD ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description 4X45 GALVANIZED ELBOWS Standard Radius Elbow, 4 in Trade Size, Hot Dip Galvanized, 45 ° Connection Orientation, 16 in Bend Radius, External Threaded Connection, 2691 lb/100
Product Type Elbow Elbow
Short Description - Standard Radius 90 Degree Elbow, 4 in, Hot Dip Galvanized
Applicable Standard ANSI C80.1 ANSI C80.1
Bend Angle 45 DEG 45 DEG
Bend Radius 16 INCH 16 in
Connection Orientation - 45 °
Connection Type - External Threaded
End Type EXTERNAL THREADED EXTERNAL THREADED
for use with - Rigid Conduit
package quantity - 1 ct
Standards Met - UL Listed;CSA Certified C22.2;ANSI C80.1
Trade Size - Fractional 4 4
Brand ECN-KORNS EC-KORNS
Manufacturers Part Number GALELB4X45 GALELB4X45
Model GALELB GALELB
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 4 INCH 4 in
Trade Size in inch 4 4
Status - Inactive
Standard Package BULK BULK
Weight - 2691 lb/100
Approval UL 6, CSA C22.2 UL 6, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat